Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0229-03197 | AY6XXT

HUB CITY 0229-03197 J Type Bracket Kit, Steel

Item: AY6XXT Model: 0229-03197
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€230.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBracket
Accessory TypeWorm Gear Reducer
For Use With Reducer(s) Size321, 322, 324, 325
MaterialSteel
Weight6 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)20.32
Ship width (cm)10.16

Product Variants

ProductModelAccessory TypePrice
HUB CITY 0229-03191 | AY8BJP 0229-03191Worm Gear Reducer€122.97
HUB CITY 0229-03194 | AY9CQT 0229-03194Worm Gear Reducer€153.20
HUB CITY 0229-03196 | AY9JQY 0229-03196--
RFQ
HUB CITY 0229-03192 | AY9KYH 0229-03192Worm Gear Reducer-
RFQ
HUB CITY 0229-03195 | AY9QVN 0229-03195Worm Gear Reducer€168.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0229-03197 J Type Bracket Kit, Steel
€230.82 /unit