Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUB CITY 0229-02962 | AN2XGP

HUB CITY 0229-02962 Vertical Mounting Kit, Steel

Item: AN2XGP Model: 0229-02962
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€290.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Kit
Accessory TypeWorm Gear Reducer
Bolt Center To Center Height5 1/4"
Bolt Center To Center Width4"
For Use With Reducer(s) Size212, 215, 2102, 2105
MaterialSteel
Mounting TypeVertical
Overall Height7 17/25"
Overall Width4 3/4"
Weight10 lbs.

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)22.86

Product Variants

ProductModelFor Use With Reducer(s) SizeOverall HeightAccessory TypeMaterialPrice
HUB CITY 0229-02958 | AN2WJL 0229-02958182, 185, 1802, 1805-Worm Gear ReducerSteel€436.13
HUB CITY 0229-02967 | AN4ZAG 0229-02967262, 265, 2602, 26058 22/25"Worm Gear ReducerSteel€186.90
HUB CITY 0229-02971 | AN8XPV 0229-02971322, 325, 3202, 320510 12/25"Worm Gear ReducerSteel€436.55
HUB CITY 0229-02970 | AN9BNF 0229-02970322, 325, 3202, 320510 12/25"Worm Gear ReducerSteel€539.84
HUB CITY 0229-02961 | AX7EQG 0229-02961212, 215, 2102, 2105-Worm Gear ReducerSteel€263.63
HUB CITY 0229-02957 | AX7RZM 0229-02957182, 185, 1802, 1805-Worm Gear ReducerSteel€286.88
HUB CITY 0229-02960 | AY2QVD 0229-02960212, 215, 2102, 21057 17/25"Worm Gear ReducerSteel€462.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0229-02962 Vertical Mounting Kit, Steel
€290.01 /unit