HUB CITY 0220-75462 | AY6GBC

HUB CITY 0220-75462 Bevel Gear Drive, 10.05 HP, 0.750 Inch I.D, 0.750 Inch O.D, Cast Iron

Item: AY6GBC Model: 0220-75462
In Stock

Get it by Tuesday, Jun 17

€1,290.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size44
Gear TypeStraight Bevel
Housing Height3 5/8"
Housing Length5 5/8"
Housing MaterialCast Iron
Housing Width4 31/32"
Input Dia.3/4"
Input StyleShaft
Max. Input Hp10 1/20 hp
No. Of Gear Reductions1
Output Dia.3/4"
Output Rpm1166.7 RPM
Output ShaftShaft
Output Shaft DirectionDouble
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Product LineBevel Gear Drives
Ratio1.5:1
Service Factor1
Torque Rating516 lbs.-in.
Weight15 lbs.
Hp Range10 hp to 15 hp
No. Of Gear Reductions1
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Product TypeRight Angle
StyleA, B

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)19.05
Ship length (cm)33.66
Ship width (cm)31.75

Product Variants

ProductModelMax. Input HpMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0220-75460 | AL8UCZ 0220-7546019 24/25 hpA, BStraight BevelCast Iron€790.61
HUB CITY 0220-75464 | AL8UDA 0220-7546419 24/25 hpC, FStraight BevelCast Iron€996.19
HUB CITY 0220-75467 | AM8CFY 0220-754675 19/20 hpC, FStraight BevelCast Iron€1,290.35
HUB CITY 0220-75468 | AM8WKD 0220-7546819 24/25 hpD, EStraight BevelCast Iron€996.19
HUB CITY 0220-75466 | AX8KGU 0220-7546610 1/20 hpC, FStraight BevelCast Iron€1,290.35
HUB CITY 0220-75471 | AY3DMU 0220-754715 19/20 hpD, EStraight BevelCast Iron€1,290.35
HUB CITY 0220-75470 | AY4AWM 0220-7547010 1/20 hpD, EStraight BevelCast Iron€1,290.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-75462 Bevel Gear Drive, 10.05 HP, 0.750 Inch I.D, 0.750 Inch O.D, Cast Iron
€1,290.35 /unit