HUB CITY 0220-00942 | AL3AUZ

HUB CITY 0220-00942 Bevel Gear Drive, 10.25 HP, 1 Inch I.D, 1 Inch O.D, Cast Iron

Item: AL3AUZ Model: 0220-00942
In Stock

Get it by Monday, Jun 16

€1,559.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size165
Gear TypeSpiral Bevel
Housing Height4 1/8"
Housing Length7 11/16"
Housing MaterialCast Iron
Housing Width6 3/16"
Input Dia.1"
Input Hp @ 1750 Rpm10 1/4 hp
Input StyleShaft
Mounting TypeA, B
No. Of Gear Reductions1
Output Dia.1"
Output Rpm875 RPM
Output ShaftShaft
Output Shaft DirectionDouble
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Product LineBevel Gear Drives
Ratio2:1
Series Code165
Service Factor1
Torque Rating736 lbs.-in.
Weight22.6 lbs.
No. Of Gear Reductions1
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Product TypeRight Angle
StyleA, B

Shipping Info:

Ship weight (kg) 10.17
Ship height (cm)19.05
Ship length (cm)33.66
Ship width (cm)31.75

Product Variants

ProductModelGear TypeMax. Input HpMounting TypeHousing MaterialPrice
HUB CITY 0220-00904 | AK7ERG 0220-00904Straight Bevel17 hpC, FCast Iron€944.94
HUB CITY 0220-00919 | AK7ERJ 0220-00919Straight Bevel9 1/5 hpD, ECast Iron€1,403.03
HUB CITY 0220-00914 | AK7ERK 0220-00914Straight Bevel6 1/4 hpC, FCast Iron€1,113.51
HUB CITY 0220-00912 | AK7ERM 0220-00912Straight Bevel6 1/4 hpD, ECast Iron€1,113.51
HUB CITY 0220-00931 | AK7ERR 0220-00931Straight Bevel6 1/4 hpGGCast Iron€2,361.51
HUB CITY 0220-00907 | AK7ERT 0220-00907Spiral Bevel-D, ECast Iron€1,164.17
HUB CITY 0220-00939 | AK7ERU 0220-00939Spiral Bevel-GGCast Iron€2,384.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-00942 Bevel Gear Drive, 10.25 HP, 1 Inch I.D, 1 Inch O.D, Cast Iron
€1,559.50 /unit