HUB CITY 0220-00932 | AX6FFL

HUB CITY 0220-00932 Bevel Gear Drive, 17 HP, 1 Inch I.D, 1 Inch O.D, Cast Iron

Item: AX6FFL Model: 0220-00932
In Stock

Get it by Friday, Jun 13

€1,553.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size165
Gear TypeStraight Bevel
Housing Height4 1/8"
Housing Length7 11/16"
Housing MaterialCast Iron
Housing Width6 3/16"
Input Dia.1"
Input Hp @ 1750 Rpm17 hp
Input StyleShaft
Max. Input Hp17 hp
Mounting TypeGG
No. Of Gear Reductions1
Output Dia.1"
Output Rpm1150 RPM
Output ShaftShaft
Output Shaft DirectionDouble
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Product LineBevel Gear Drives
Ratio1:1
Series Code165
Service Factor1
Torque Rating930 lbs.-in.
Weight31 lbs.

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)19.05
Ship length (cm)33.66
Ship width (cm)31.75

Product Variants

ProductModelGear TypeMax. Input HpMounting TypeHousing MaterialPrice
HUB CITY 0220-00904 | AK7ERG 0220-00904Straight Bevel17 hpC, FCast Iron€944.94
HUB CITY 0220-00919 | AK7ERJ 0220-00919Straight Bevel9 1/5 hpD, ECast Iron€1,403.03
HUB CITY 0220-00914 | AK7ERK 0220-00914Straight Bevel6 1/4 hpC, FCast Iron€1,113.51
HUB CITY 0220-00912 | AK7ERM 0220-00912Straight Bevel6 1/4 hpD, ECast Iron€1,113.51
HUB CITY 0220-00931 | AK7ERR 0220-00931Straight Bevel6 1/4 hpGGCast Iron€2,361.51
HUB CITY 0220-00907 | AK7ERT 0220-00907Spiral Bevel-D, ECast Iron€1,164.17
HUB CITY 0220-00939 | AK7ERU 0220-00939Spiral Bevel-GGCast Iron€2,384.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-00932 Bevel Gear Drive, 17 HP, 1 Inch I.D, 1 Inch O.D, Cast Iron
€1,553.59 /unit