HUB CITY 0220-00505 | AK7EQH

HUB CITY 0220-00505 Bevel Gear Drive, 12 HP, 1 Inch I.D, 1 Inch O.D, Cast Iron

Item: AK7EQH Model: 0220-00505
In Stock

Get it by Thursday, Jun 12

€879.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBevel Gear Drive
Gear Drive Size11
Gear TypeStraight Bevel
Housing Height4 19/32"
Housing Length6 7/16"
Housing MaterialCast Iron
Housing Width5 23/32"
Input Dia.1"
Input Hp @ 1750 Rpm12 hp
Input StyleShaft
Max. Input Hp12 hp
Mounting TypeC, F
No. Of Gear Reductions1
Output Dia.1"
Output Rpm1150 RPM
Output ShaftShaft
Output Shaft DirectionLeft Or Right
Output Torque Range500 lbs.-in. to 1000 lbs.-in.
Product LineBevel Gear Drives
Ratio1:1
Series Code11
Service Factor1
Torque Rating660 lbs.-in.
Weight21 lbs.

Shipping Info:

Ship weight (kg) 9.45
Ship height (cm)19.05
Ship length (cm)33.66
Ship width (cm)31.75

Product Variants

ProductModelGear TypeMax. Input HpMounting TypeHousing MaterialPrice
HUB CITY 0220-00503 | AK7EQJ 0220-00503Straight Bevel12 hpD, ECast Iron€879.25
HUB CITY 0220-00501 | AX6GWT 0220-00501Straight Bevel12 hpA, BCast Iron€879.25
HUB CITY 0220-00518 | AX7DYJ 0220-00518Straight Bevel6 1/10 hpA, BCast Iron€1,558.58
HUB CITY 0220-00512 | AX8BMC 0220-00512Spiral Bevel-D, ECast Iron€1,414.99
HUB CITY 0220-00514 | AY3PMU 0220-00514Spiral Bevel-C, FCast Iron€1,347.61
HUB CITY 0220-00529 | AY3ZNQ 0220-00529Straight Bevel5 2/5 hpD, ECast Iron€1,146.12
HUB CITY 0220-00541 | AY4AVP 0220-00541Straight Bevel5 2/5 hpA, BCast Iron€1,558.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0220-00505 Bevel Gear Drive, 12 HP, 1 Inch I.D, 1 Inch O.D, Cast Iron
€879.25 /unit