HOSHIZAKI KM-260BAH Ice Machine Undercounter Crescent 263 lb | AH3GHF 31XC40

HOSHIZAKI KM-260BAH Ice Machine Undercounter Crescent 263 lb

Item: AH3GHF Model: KM-260BAHCross Ref: 31XC40
In Stock

Get it by Tuesday, Jun 17

€5,538.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Machine
ColorBlack, Stainless Steel
Condenser CoolingAir
Cord Length6 ft.
Cube Size1 1/8" x 1 1/2" x 1/2"
Cube TypeCrescent
DefrostAutomatic
Door HingeTop
Door TypeFlip
Drain Size3/4"
Green Certification Or Other RecognitionEnergy-Star.Png
Ice Machine StyleUndercounter
Ice Production Per Day263 lbs.
Ice Storage Capacity100 lbs.
Inlet Size1/2"
MaterialStainless Steel
Overall Depth28"
Overall Height39"
Overall Width30"
Voltage115V
Warranty3 yrs.

Shipping Info:

Ship weight (kg) 96.75
Ship height (cm)96.52
Ship length (cm)86.36
Ship width (cm)81.28
Country of OriginCN

Product Details:

    • Cleaning System : Automatic

Product Variants

ProductModelCondenser CoolingCube TypeIce Production Per DayOverall HeightOverall WidthOverall DepthDrain SizeCube SizePrice
HOSHIZAKI AM-50BAE Ice Machine Undercounter Top Hat 55 lb | AH3GGY 31XC32 AM-50BAEAirTop Hat55 lbs.33 1/2"14 22/25"22 5/8"1/2"1" x 7/8"€3,930.18
HOSHIZAKI AM-50BAE-AD Ice Machine Undercounter Top Hat 55 lb | AH3GGZ 31XC33 AM-50BAE-ADAirTop Hat55 lbs.31 1/2"14 22/25"22 5/8"1/2"1" x 7/8"€3,706.15
HOSHIZAKI KM-61BAH Ice Machine Undercounter Crescent 71 lb | AH3GHA 31XC34 KM-61BAHAirCrescent71 lbs.39"17 3/4"24"3/4"1 1/8" x 1 1/2" x 1/2"€3,211.15
HOSHIZAKI KM-101BAH Ice Machine Undercounter Crescent 115 lb | AH3GHB 31XC35 KM-101BAHAirCrescent115 lbs.39"23 3/4"24"3/4"1 1/8" x 1 1/2" x 1/2"€3,623.65
HOSHIZAKI KM-151BAH Ice Machine Undercounter Crescent 146 lb | AH3GHC 31XC36 KM-151BAHAirCrescent146 lbs.39"23 3/4"28"3/4"1 1/8" x 1 1/2" x 1/2"€4,005.90
HOSHIZAKI KM-151BWH Ice Machine Undercounter Crescent 146 lb | AH3GHD 31XC37 KM-151BWHWaterCrescent146 lbs.39"23 3/4"28"3/4"1 1/8" x 1 1/2" x 1/2"€4,188.46
HOSHIZAKI KM-201BAH Ice Machine Undercounter Crescent 201 lb | AH3GHE 31XC38 KM-201BAHAirCrescent201 lbs.39"24"28"3/4"1 1/8" x 1 1/2" x 1/2"€4,302.69

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSHIZAKI KM-260BAH Ice Machine Undercounter Crescent 263 lb
€5,538.44 /unit