Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER GZ100SHXJ240 Flexible Metal Hose 1 Inch 24 Length | AD7MUA 4FJZ8

HOSE MASTER GZ100SHXJ240 Flexible Metal Hose 1 Inch 24 Length

Item: AD7MUA Model: GZ100SHXJ240Cross Ref: 4FJZ8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€247.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Hose
Braid MaterialStainless Steel
Compatible ChemicalsBrake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid, Motor Oil, Naphtha
Diameter1"
Dynamic Min. Bend Radius9"
Fitting MaterialStainless Steel
Fitting Size1" x 1"
For Media TypeBrake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Grade304
Hose Fitting A Size1"
Hose Fitting B Size1"
Hose GradeGrade 316
Hose I.d.1"
MaterialStainless Steel
Max. Temp.1200°F
Max. Working Pressure @ 70 Deg. F718 psi
Static Min. Bend Radius2.7"
Dynamic Min. Bend Radius (in.)9"
Hose Cover Material304 Stainless Steel
Hose Fitting A Material316 Stainless Steel
Hose Fitting A TypeMNPT
Hose Fitting B Material316 Stainless Steel
Hose Fitting B TypeFJIC
Hose Fittings316 Stainless Steel 1 in MNPT x 316 Stainless Steel 1 in F JIC
Hose Inside Dia.1"
Hose Length24"
Hose Tube Material316 Stainless Steel
Max. Working Pressure @ 70 F718 psi
Not Recommended ChemicalsSodium Hypochlorite/Bleach (to 20%)
Temp. Range-325°F to 1200°F

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)4.32
Ship length (cm)63.5
Ship width (cm)4.32
HS code8307103000
Country of OriginUS

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FHose I.d.Dynamic Min. Bend RadiusMax. Temp.Static Min. Bend RadiusMaterialGradeFitting MaterialPrice
HOSE MASTER G025CMU120 Flexible Metal Hose Diameter 1/4 In | AA9FEL 1CVX2 G025CMU120300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€96.71
HOSE MASTER G025CMU180 Flexible Metal Hose Diameter 1/4 In | AA9FEM 1CVX3 G025CMU180300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€101.40
HOSE MASTER G025CMU240 Flexible Metal Hose Diameter 1/4 In | AA9FEN 1CVX4 G025CMU240300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€107.71
HOSE MASTER G025CMU360 Flexible Metal Hose Diameter 1/4 In | AA9FEP 1CVX5 G025CMU360300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€122.74
HOSE MASTER G037CMU120 Flexible Metal Hose Diameter 3/8 In | AA9FEQ 1CVX6 G037CMU120300 psi-5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€97.47
HOSE MASTER G037CMU180 Flexible Metal Hose Diameter 3/8 In | AA9FER 1CVX7 G037CMU180300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€104.94
HOSE MASTER G037CMU240 Flexible Metal Hose Diameter 3/8 In | AA9FET 1CVX8 G037CMU240300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€108.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER GZ100SHXJ240 Flexible Metal Hose 1 Inch 24 Length
€247.10 /unit