Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER GZ050SM120 Flexible Metal Hose 1/2 Inch 12 Length | AD7MXB 4FKJ6

HOSE MASTER GZ050SM120 Flexible Metal Hose 1/2 Inch 12 Length

Item: AD7MXB Model: GZ050SM120Cross Ref: 4FKJ6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€113.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Hose
Braid MaterialStainless Steel
Compatible ChemicalsBrake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid, Motor Oil, Naphtha
Dynamic Min. Bend Radius5 1/2"
Fitting MaterialStainless Steel
Fitting TypeMNPT x MNPT
For Media TypeBrake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
Grade304
Hose Fitting A Size1/2"
Hose Fitting B Size1/2"
Hose GradeGrade 316
Hose I.d.1/2"
Length12"
MaterialStainless Steel
Max. Temp.1200°F
Max. Working Pressure @ 70 Deg. F1186 psi
Static Min. Bend Radius1 1/2"

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.29
Ship length (cm)30.73
Ship width (cm)2.29
HS code8307103000
Country of OriginUS

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FHose I.d.Dynamic Min. Bend RadiusMax. Temp.Static Min. Bend RadiusMaterialGradeFitting MaterialPrice
HOSE MASTER G025CMU120 Flexible Metal Hose Diameter 1/4 In | AA9FEL 1CVX2 G025CMU120300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€96.71
HOSE MASTER G025CMU180 Flexible Metal Hose Diameter 1/4 In | AA9FEM 1CVX3 G025CMU180300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€101.40
HOSE MASTER G025CMU240 Flexible Metal Hose Diameter 1/4 In | AA9FEN 1CVX4 G025CMU240300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€107.71
HOSE MASTER G025CMU360 Flexible Metal Hose Diameter 1/4 In | AA9FEP 1CVX5 G025CMU360300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€122.74
HOSE MASTER G037CMU120 Flexible Metal Hose Diameter 3/8 In | AA9FEQ 1CVX6 G037CMU120300 psi-5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€97.47
HOSE MASTER G037CMU180 Flexible Metal Hose Diameter 3/8 In | AA9FER 1CVX7 G037CMU180300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€104.94
HOSE MASTER G037CMU240 Flexible Metal Hose Diameter 3/8 In | AA9FET 1CVX8 G037CMU240300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€108.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER GZ050SM120 Flexible Metal Hose 1/2 Inch 12 Length
€113.03 /unit