Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER G200PF090 Hose Metal 2 x 9 In | AE9UYW 6MP44

HOSE MASTER G200PF090 Hose Metal 2 x 9 In

Item: AE9UYW Model: G200PF090Cross Ref: 6MP44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€377.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Hose
Braid MaterialStainless Steel
Compatible ChemicalsMotor Oil
Diameter2"
Dynamic Min. Bend Radius13"
Fitting MaterialCarbon Steel
Fitting Size2" x 2"
Fitting TypeFlange
For Media TypeMotor Oil
Hose Fitting A MaterialCarbon Steel
Hose Fitting A Size2"
Hose Fitting A TypeM Fixed Flange
Hose Fitting B MaterialCarbon Steel
Hose Fitting B Size2"
Hose Fitting B TypeM Fixed Flange
Hose I.d.2"
Length9"
MaterialStainless Steel
Max. Temp.850°F
Max. Working Pressure @ 70 Deg. F275 psi
Static Min. Bend Radius5.1"
Dynamic Min. Bend Radius (in.)13"
Hose Cover Material304 Stainless Steel
Hose FittingsCarbon Steel 2 in M Fixed Flange x Carbon Steel 2 in M Fixed Flange
Hose Inside Dia.2"
Hose Length9"
Hose Tube Material321 Stainless Steel
Max. Working Pressure @ 70 F449 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Hydrazine, Sodium Bisulfate, Sodium Bisulfite, Sodium Hypochlorite/Bleach (to 20%)
Temp. Range32°F to 850°F

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)15.24
Ship length (cm)24.13
Ship width (cm)15.24
HS code8307103000
Country of OriginUS

Product Variants

ProductModelHose I.d.Max. Working Pressure @ 70 Deg. FDynamic Min. Bend RadiusStatic Min. Bend RadiusDiameterHose Fitting A SizeHose Fitting B SizeFitting TypePrice
HOSE MASTER G100CM080 Hose Metal 1 x 8 In | AE9UYJ 6MP33 G100CM0801"718 psi9"2.7"1"1"1"-€102.09
HOSE MASTER G300PF090 Hose Metal 3 x 9 In | AE9UYY 6MP46 G300PF0903"250 psi18"7 4/5"3"3"3"Flange€417.81
HOSE MASTER G400PF090 Hose Metal 4 x 9 In | AE9UYZ 6MP47 G400PF0904"210 psi22"9 4/5"4"4"4"Flange€524.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER G200PF090 Hose Metal 2 x 9 In
€377.50 /unit