Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER G125SHXJ240 Flexible Metal Hose Diameter 1 1/4 In | AB2EMA 1LNC3

HOSE MASTER G125SHXJ240 Flexible Metal Hose Diameter 1 1/4 In

Item: AB2EMA Model: G125SHXJ240Cross Ref: 1LNC3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Metal Hose
Braid MaterialStainless Steel
Compatible ChemicalsBrake Fluid, Deionized Water, Fresh Water, Hydraulic Fluid, Motor Oil, Naphtha
Dynamic Min. Bend Radius10"
Fitting Size1 1/4" x 1 1/4"
For Media TypeBrake Fluid, Hydraulic Fluid, Motor Oil, Naphtha, Water
GradeGrade 304, Grade 316
MaterialStainless Steel
Max. Temp.1200°F
Max. Working Pressure @ 70 Deg. F645 psi
Static Min. Bend Radius3.1"
Dynamic Min. Bend Radius (in.)10"
Fitting Material304 Stainless Steel x 316 Stainless Steel
Hose Cover Material304 Stainless Steel
Hose Fitting A Material304 Stainless Steel
Hose Fitting A Size1 1/4"
Hose Fitting A TypeMNPT
Hose Fitting B Material316 Stainless Steel
Hose Fitting B Size1 1/4"
Hose Fitting B TypeFJIC
Hose Fittings304 Stainless Steel 1-1/4 in MNPT x 316 Stainless Steel 1-1/4 in F JIC
Hose Inside Dia.1 1/4"
Hose Length24"
Hose Tube Material321 Stainless Steel
Max. Working Pressure @ 70 F645 psi
Not Recommended ChemicalsSodium Hypochlorite/Bleach (to 20%)
Temp. Range-325°F to 1200°F

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)6.1
Ship length (cm)62.74
Ship width (cm)6.1
HS code8307103000
Country of OriginUS

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FHose I.d.Dynamic Min. Bend RadiusMax. Temp.Static Min. Bend RadiusMaterialGradeFitting MaterialPrice
HOSE MASTER G025CMU120 Flexible Metal Hose Diameter 1/4 In | AA9FEL 1CVX2 G025CMU120300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€96.71
HOSE MASTER G025CMU180 Flexible Metal Hose Diameter 1/4 In | AA9FEM 1CVX3 G025CMU180300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€101.40
HOSE MASTER G025CMU240 Flexible Metal Hose Diameter 1/4 In | AA9FEN 1CVX4 G025CMU240300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€107.71
HOSE MASTER G025CMU360 Flexible Metal Hose Diameter 1/4 In | AA9FEP 1CVX5 G025CMU360300 psi1/4"4 1/2"850°F1"Stainless Steel-Carbon Steel, Malleable Iron€122.74
HOSE MASTER G037CMU120 Flexible Metal Hose Diameter 3/8 In | AA9FEQ 1CVX6 G037CMU120300 psi-5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€97.47
HOSE MASTER G037CMU180 Flexible Metal Hose Diameter 3/8 In | AA9FER 1CVX7 G037CMU180300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€104.94
HOSE MASTER G037CMU240 Flexible Metal Hose Diameter 3/8 In | AA9FET 1CVX8 G037CMU240300 psi3/8"5"850°F1 1/5"Stainless Steel-Carbon Steel, Malleable Iron€108.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER G125SHXJ240 Flexible Metal Hose Diameter 1 1/4 In
€364.58 /unit