Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER EJSSWNP0500 Metal Expansion Joint 5 Inch Diameter | AC4HFX 2ZV72

HOSE MASTER EJSSWNP0500 Metal Expansion Joint 5 Inch Diameter

Item: AC4HFX Model: EJSSWNP0500Cross Ref: 2ZV72
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€901.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Expansion Joint
Diameter5"
Expansion Joint TypeConvoluted
FeaturesBevelled Butt-Weld Fittings, Floating Flanges
Fitting MaterialCarbon Steel
Fitting TypeButt Weld
Joint MaterialStainless Steel
Length7 1/2"
MaterialStainless Steel
Max. Temp.850°F
Max. Working Pressure @ 70 Deg. F150 psi
Outside Dia.5"
Connection TypeButt Weld
Maximum Operating Pressure150 psi
Outside Diameter5"
Overall Length7.5"

Shipping Info:

Ship weight (kg) 2.925
Ship height (cm)19.3
Ship length (cm)17.27
Ship width (cm)17.27
HS code7307915030
Country of OriginUS

Product Variants

ProductModelFitting TypeMaterialDiameterMax. Working Pressure @ 70 Deg. FMax. Temp.Fitting MaterialFlange MaterialPrice
HOSE MASTER EJSSWNP0200 Metal Expansion Joint 2 Inch Diameter 5 Inch Length | AC4HFT 2ZV68 EJSSWNP0200Butt WeldStainless Steel2"150 psi850°FCarbon Steel-€548.18
HOSE MASTER EJSSWNP0250 Metal Expansion Joint 2 1/2 Inch Diameter | AC4HFU 2ZV69 EJSSWNP0250Butt WeldStainless Steel-150 psi850°FCarbon Steel-€646.12
HOSE MASTER EJSSWNP0300 Metal Expansion Joint 3 Inch Diameter 5 Inch Length | AC4HFV 2ZV70 EJSSWNP0300Butt WeldStainless Steel3"150 psi850°FCarbon Steel-€543.52
HOSE MASTER EJSSWNP0400 Metal Expansion Joint 4 Inch Diameter 6 Inch Length | AC4HFW 2ZV71 EJSSWNP0400Butt WeldStainless Steel4"150 psi850°FCarbon Steel-€658.21
HOSE MASTER EJSSWNP0600 Metal Expansion Joint 6 Inch Diameter 9 Inch Length | AC4HFY 2ZV73 EJSSWNP0600Butt WeldStainless Steel6"150 psi850°FCarbon Steel-€897.82
HOSE MASTER EJSSWNP0800 Metal Expansion Joint 8 Inch Diameter | AC4HFZ 2ZV74 EJSSWNP0800Butt WeldStainless Steel8"150 psi850°FCarbon Steel-€1,191.27
HOSE MASTER EJSSPFL0200 Metal Expansion Joint 2 Inch Diameter 6 Inch Length | AC4HGA 2ZV75 EJSSPFL0200FlangeStainless Steel2"150 psi850°FCarbon SteelSteel€548.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER EJSSWNP0500 Metal Expansion Joint 5 Inch Diameter
€901.25 /unit