Flat Shipping

Flat Shipping at €24.99 + VAT

HOSE MASTER CA316HP-0025-012 Metal Hose Assembly, 1/4 Inch Size Hose ID, 4.5 Inch Size Dynamic Min. Bend Radius | CR4ECG

HOSE MASTER CA316HP-0025-012 Metal Hose Assembly, 1/4 Inch Size Hose ID, 4.5 Inch Size Dynamic Min. Bend Radius

Item: CR4ECG Model: CA316HP-0025-012Cross Ref: 45NF65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€174.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Assembly
Compatible ChemicalsDeionized Water, Petroleum, Synthetic, Motor Oil, Naphtha
Dynamic Min. Bend Radius4 1/2"
Fitting MaterialStainless Steel
Fitting Material GradeGrade 316
Hose Cover GradeGrade 321
Hose Cover MaterialStainless Steel
Hose Fitting A MaterialStainless Steel
Hose Fitting A Material GradeGrade 316
Hose Fitting A Size1/4"
Hose Fitting A TypeMNPT
Hose Fitting B GradeGrade 316
Hose Fitting B MaterialStainless Steel
Hose Fitting B Size1/4"
Hose Fitting B TypeMNPT
Hose Fittings MaterialStainless Steel
Hose Fittings Material GradeGrade 316
Hose Fittings Size1/4" x 1/4"
Hose I.d.1/4"
Hose Length12"
Hose Tube GradeGrade 316
Hose Tube MaterialStainless Steel
Max. Working Pressure @ 70 Deg. F6000 psi
Not Recommended ChemicalsSodium Hypochlorite/BleAch (To 20%)
Temp. Range-325°F to +1200°F
Dynamic Min. Bend Radius (in.)4.5"
Hose Fittings316 Stainless Steel 1/4 in MNPT x 316 Stainless Steel 1/4 in MNPT
Hose Inside Dia.1/4"
Max. Working Pressure @ 70 F6000 psi

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHose I.d.Hose LengthHose Fittings SizeMax. Working Pressure @ 70 Deg. FDynamic Min. Bend RadiusHose Cover GradeHose Fitting B TypeHose Tube GradePrice
HOSE MASTER G050SMU120 Flexible Metal Hose Assembly, 1/2 Inch Hose Inside Dia, 5.5 Inch Dynamic Min. Bend Radius | CR4EBJ G050SMU1201/2"12"1/2" x 1/2"1186 psi5 1/2"Grade 304FNPTGrade 321€104.86
HOSE MASTER G050SMU180 Flexible Metal Hose Assembly, 1/2 Inch Hose Inside Dia, 5.5 Inch Dynamic Min. Bend Radius | CR4EBK G050SMU1801/2"18"1/2" x 1/2"1186 psi5 1/2"Grade 304FNPTGrade 321€116.75
HOSE MASTER G037SMU180 Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CR4EBL G037SMU1803/8"18"3/8" x 3/8"1558 psi5"Grade 304FNPTGrade 321€107.29
HOSE MASTER G037SMU360 Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CR4EBM G037SMU3603/8"36"3/8" x 3/8"1558 psi5"Grade 304FNPTGrade 321€124.10
HOSE MASTER G037SMU240 Flexible Metal Hose Assembly, 3/8 Inch Hose Inside Dia, 5 Inch Dynamic Min. Bend Radius | CR4EBN G037SMU2403/8"24"3/8" x 3/8"1558 psi5"Grade 304FNPTGrade 321€113.92
HOSE MASTER CA316HP-0150-036 Metal Hose Assembly, 1 1/2 Inch Size Hose ID, 13 Inch Size Dynamic Min. Bend Radius | CR4EBP CA316HP-0150-0361 1/2"36"1 1/2" x 1 1/2"2200 psi13"Grade 321MNPTGrade 316€776.39
HOSE MASTER CA316HP-0150-024 Metal Hose Assembly, 1 1/2 Inch Size Hose ID, 13 Inch Size Dynamic Min. Bend Radius | CR4EBQ CA316HP-0150-0241 1/2"24"1 1/2" x 1 1/2"2200 psi13"Grade 321MNPTGrade 316€567.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOSE MASTER CA316HP-0025-012 Metal Hose Assembly, 1/4 Inch Size Hose ID, 4.5 Inch Size Dynamic Min. Bend Radius
€174.18 /unit