HOOVER CH54115 UprigHeight Vacuum, 15 Inch Size Cleaning Path Width, 152 cfm Vacuum Air Flow, 18.5 lb Wt | CR4EBB

HOOVER CH54115 Upright Vacuum, 15 Inch Size Cleaning Path Width, 152 cfm Vacuum Air Flow, 18.5 lb Wt

Item: CR4EBB Model: CH54115Cross Ref: 40PM26
In Stock

Get it by Friday, Jun 13

€559.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum
Amps10A
Cleaning Path Width15"
Head Height Adjustment5-Position
Height43"
IncludesHose, On Board Tools
Length12"
Power1200 W
Power Cord Length40 ft.
Sound Level69 dBA
Vacuum Air Flow152 CFM
Vacuum Capacity1 gal.
Vacuum Collection TypeDisposable Bag
Vacuum Filtration TypeHEPA
Vacuum Pickup TypeDry
Vacuum Power SourceCorded
Voltage120V AC
Width15"
Current10A
StandardsUL
Weight18.5 lbs.

Shipping Info:

Ship weight (kg) 12.105
Ship height (cm)109.22
Ship length (cm)30.48
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelVacuum Collection TypeCleaning Path WidthVacuum Air FlowPower Cord LengthSound LevelVacuum CapacityPowerVacuum Filtration TypePrice
HOOVER CH54113 UprigHeight Vacuum, 13 Inch Size Cleaning Path Width, 152 cfm Vacuum Air Flow, 19 lb Wt | CR4EAY CH54113Disposable Bag13"152 CFM40 ft.69 dBA1 gal.1200 WHEPA€501.37
HOOVER CH53010 UprigHeight Vacuum, 13 Inch Size Cleaning Path Width, 59 cfm Vacuum Air Flow, 15.7 lb Wt | CR4EAZ CH53010Bagless13"59 CFM35 ft.-0.5 gal.1096 WHEPA€330.53
HOOVER CH54100V UprigHeight Vacuum, 15 Inch Size Cleaning Path Width, 120 cfm Vacuum Air Flow, 15 lb Wt | CR4EBA CH54100VDisposable Bag15"120 CFM40 ft.90 dBA--HEPA€343.24

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOOVER CH54115 Upright Vacuum, 15 Inch Size Cleaning Path Width, 152 cfm Vacuum Air Flow, 18.5 lb Wt
€559.89 /unit