HONEYWELL VGM-3/8-GS/140FT Vertical Systems, Trailing, Steel, Manual, 140 ft Lengthifeline Length, 310 lb Capacity | CR4CAE

HONEYWELL VGM-3/8-GS/140FT Vertical Systems, Trailing, Steel, Manual, 140 ft Lengthifeline Length, 310 lb Capacity

Item: CR4CAE Model: VGM-3/8-GS/140FTCross Ref: 787GR7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical System
Cable Dia.0.38"
Cable Sleeve TypeTrailing
Channel Width3/8"
Includes3/8 In (10Mm) Galvanized Steel Cable Lifelineall The Heavy Duty Tensionermanual Cable Guidesuniversal Top Rung Bracket
Ladder Lifeline ComponentCable Lifeline System
Lifeline Length140 ft.
Lifeline MaterialSteel
Pass Through TypeManual
Cable Diameter0.38"
Pass-through TypeManual
Weight Capacity310 lbs.

Shipping Info:

Ship weight (kg) 24.1564
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLifeline MaterialPass Through TypeLifeline LengthLadder Lifeline ComponentCable Sleeve TypeCable Dia.Channel WidthPrice
HONEYWELL VGCG/ Automatic Passthrough Cable Guide | CR4BUY VGCG/-------€113.33
HONEYWELL TRTB-10/ Cable Vertical System | CR4BUZ TRTB-10/-------€1,059.47
HONEYWELL TRTB-7/ Cable Vertical System | CR4BVA TRTB-7/-------€893.52
HONEYWELL VG/150FT Auto Climb System, Trailing, Steel, Auto, 150 ft Lifeline Length, 310 lb Capacity | CR4BVD VG/150FTSteelAutomatic150 ft.CableTrailing0.38"-€1,177.85
HONEYWELL VG/50FT Auto Climb System, Trailing, Steel, Auto, 50 ft Lifeline Length, 310 lb Capacity | CR4BVF VG/50FTSteelAutomatic50 ft.CableTrailing0.38"--
RFQ
HONEYWELL VG/90FT Auto Climb System, Trailing, Steel, Auto, 90 ft Lifeline Length, 310 lb Capacity | CR4BVG VG/90FTSteelAutomatic90 ft.CableTrailing0.38"--
RFQ
HONEYWELL VGC-3/8-SS/10FT Vertical Systems, Trailing, Auto, 10 ft Lengthifeline Length, 310 lb Capacity | CR4BWB VGC-3/8-SS/10FTStainless SteelAutomatic10 ft.Cable Lifeline SystemTrailing0.38"3/8"€104.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL VGM-3/8-GS/140FT Vertical Systems, Trailing, Steel, Manual, 140 ft Lengthifeline Length, 310 lb Capacity