Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL V5852A2049 Two-way Sweat Valve 1/2 Inch 1.2 Cv | AD6UPD 4ATC2

HONEYWELL V5852A2049 Two-way Sweat Valve 1/2 Inch 1.2 Cv

Item: AD6UPD Model: V5852A2049Cross Ref: 4ATC2
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolder Globe Valve
Actuator Control Pressure - MaximumNot Applicable
Actuator Control SignalNot Applicable
Actuator Input VoltageNot Applicable
Actuator Return ActionNot Applicable
Actuator TypeNot Applicable
Cartridge MaterialBrass
Close-off Pressure174 psi
Coefficient Of Volume1.2
ConfigurationStraight-Thru
Depth3"
Flow CharacteristicEqual Percentage
Frame MaterialBrass
Height3"
IncludesInstallation Manual
Includes ActuatorActuator Not Included
Leakage Rate0.01%
Max. Temp.+36°F to +248°F
Min. Actuator Control PressureNot Applicable
Overall Depth1 3/16"
Overall Height3"
Overall Length2 11/32"
Port Connection GenderFemale
Port Connection Size1/2"
Port Connection TypeSweat
Rangeability1001
Safe Working Steam Psi40.5 psi
Safe Working Water Psi240 psi
Seat MaterialBrass
Specific Valve ActionStem Down To Close
SpecificationsLong Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.
Stem MaterialStainless Steel
Stem Travel1/4"
Width3/4"
Ansi RatingANSI Leakage Class IV
Body MaterialBrass
Body PatternTwo-Way
Compatible With SeriesSeries V58
Cv Flow Rate1.2
Fluid ServiceWater Glycol Solution to 50%
Fluid Temperature - Maximum230°F
Fluid Temperature - Minimum36°F
Valve ActionNormally Open

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)8.89
Ship length (cm)7.37
Ship width (cm)4.32
HS code8481809015
Country of OriginDE

Product Details:

    • Special Features: For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator

Product Variants

ProductModelCoefficient Of VolumeDepthHeightSpecificationsMax. Temp.Price
HONEYWELL VCZBB1100 Solder Globe Valve, 2-Way, Cartridge Cage, 1/2 Inch FNPT | CD3QDJ 279A83 VCZBB11003.5--Quick, Open, Linear, And Equal Percentage Control Characteristics Available. Mixing Or Diverting Application. High Close-Off Rating Independent Of Cv.-€80.77
HONEYWELL V5853A2063 Solder Globe Valve, Sweat Connection Type, 3/4 Inch Connection | CH6RWC 279C09 V5853A20634.93 1/2"3.469"Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.-€173.99
HONEYWELL V5852A2072 Solder Globe Valve, Sweat 3/4 | CJ3LYZ V5852A2072-----€121.38
HONEYWELL V5853A2048 Solder Globe Valve, Sweat, 1/2 Inch Size | CJ3LZA V5853A2048---Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.-€108.91
HONEYWELL VCZNB6100 Solder Globe Valve, 1/2 Inch FNPT | CJ3LZB VCZNB6100-----€97.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL V5852A2049 Two-way Sweat Valve 1/2 Inch 1.2 Cv
€104.70 /unit