Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL V110F1010 Hot Water and Steam Boiler Radiator Valve Bodies, Thermostatic Radiator Valve, Bronze | CR4DCL

HONEYWELL V110F1010 Hot Water and Steam Boiler Radiator Valve Bodies, Thermostatic Radiator Valve, Bronze

Item: CR4DCL Model: V110F1010Cross Ref: 3UD09
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€262.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Radiator Valve
Compatible WithThermostatic Actuators
Max. Steam Pressure15 psi
Max. Water Pressure150 psi
Compatible With Product TypeThermostatic Actuators
Pipe Connection Size3/4"
Pipe Connection TypeFPT
Product TypeThermostatic Radiator Valve
StandardsASHRAE STANDARD 102-1989

Shipping Info:

Ship weight (kg) 0.522
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Steam PressureMax. Water PressurePrice
HONEYWELL V110F1002 Hot Water and Steam Boiler Radiator Valve Bodies, Thermostatic Radiator Valve, Bronze | CR4DCK V110F100215 psi150 psi€160.32
HONEYWELL V110D1016 Hot Water and Steam Boiler Radiator Valve Bodies, Thermostatic Radiator Valve, Bronze | CR4DCM V110D101615 psi150 psi€189.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL V110F1010 Hot Water and Steam Boiler Radiator Valve Bodies, Thermostatic Radiator Valve, Bronze
€262.38 /unit