Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL V110E1012 Thermostatic Radiator Valve Size 3/4 Inch | AD2UBB 3UD06

HONEYWELL V110E1012 Thermostatic Radiator Valve Size 3/4 Inch

Item: AD2UBB Model: V110E1012Cross Ref: 3UD06
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€166.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Radiator Valve
Body StyleAngle
Coefficient Of Volume5.8
Compatible With Product TypeThermostatic Actuators
MaterialBronze
Max. Pressure150 psi, 15 psi
Max. Steam Pressure15 psi
Max. Water Pressure150 psi
Pipe Connection Size3/4"
Pipe Size3/4"
TailpieceThreaded
Temp. Range248°F
Pipe Connection TypeFPT
Product TypeThermostatic Radiator Valve
StandardsASHRAE STANDARD 102-1989

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)7.37
Ship length (cm)9.4
Ship width (cm)14.22
HS code8481809050
Country of OriginCA

Product Details:

    • Tailpiece (Threaded)

Product Variants

ProductModelPipe SizeBody StyleCoefficient Of VolumeMaterialMax. PressureTemp. RangePrice
HONEYWELL V110D1000 Thermostatic Radiator Valve Size 1/2 Inch | AD2UAX 3UD02 V110D10001/2"Straight4.6Bronze150 psi, 15 psi248°F€124.49
HONEYWELL V110D1008 Thermostatic Radiator Valve Size 3/4 Inch | AD2UAY 3UD03 V110D10083/4"Straight5.8Bronze150 psi, 15 psi248°F€137.90
HONEYWELL V110E1004 Thermostatic Radiator Valve Size 1/2 Inch | AD2UBA 3UD05 V110E10041/2"Angle4.6Bronze150 psi, 15 psi248°F€180.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL V110E1012 Thermostatic Radiator Valve Size 3/4 Inch
€166.54 /unit