Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL TH5110D1022 Low Voltage Thermostat, Digital, Heat and Cool, Auto and Manual, Auto-Cool-Heat-Off | CR4DVD

HONEYWELL TH5110D1022 Low Voltage Thermostat, Digital, Heat and Cool, Auto and Manual, Auto-Cool-Heat-Off

Item: CR4DVD Model: TH5110D1022Cross Ref: 4YE43
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€137.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLow Voltage Thermostat
750mv CompatibleYes
ApplicationHeat And Cool
Automatic ChangeoverYes
Backlit TypePress Button
Batteries IncludedYes
Battery BackupYes
Battery Type(2) AAA Batteries
Changeover TypeAutomatic/Manual
ColorWhite
Compatible System TypeElectric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump Without Aux, Millivolt
Contact Rating24V AC
Control TypePush Button
Dehumidification ControlNo
Depth1 5/16"
Differential Temp.1°F
Digit SizeEasy Read
Display TypeDigital
Dual Transformer CompatibleYes
Electrical Connection TypeHardwired
Fan SettingsAuto
Frequency50/60 Hz
Housing ColorWhite
Humidification ControlNo
Includes Positive OffYes
Key Pad LockoutNo
Low-battery IndicatorYes
Max. Control Temp.99°F
Max. Operating Temp.120°F
Maximum Operating Humidity90%
Millivolt CompatibleYes
Min. Control Temp.40°F
Min. Operating Temp.32°F
Minimum Operating Humidity5%
MountingHorizontal
Mounting DirectionHorizontal
Mounting TypeHorizontal
Number Of Cooling Stages (conventional System)1
Number Of Cooling Stages (heat Pump System)0
Number Of Heating Stages (conventional System)1
Number Of Heating Stages (heat Pump System)1
Number Of Zones1
Output SignalNot Applicable
Overall Depth1 5/16"
Overall Height3 7/16"
Overall Width4 1/2"
Programmable FanNo
Programming CapabilityNon-Programmable
Remote Sensing CapabilityNo
ShapeRectangle
Stages Cool1
System SettingsAuto-Cool-Heat-Off
Temp. Sensitivity-1°F to +1°F
Temperature LimitingYes
Temperature ScaleCelsius, Fahrenheit
Temporary Temperature HoldYes
TypeLow Voltage
Voltage20-30V AC
Maximum Control Temperature99°F
Maximum Operating Temperature120°F
Minimum Control Temperature40°F
Minimum Operating Temperature32°F
Number Of Cooling Stages - Conventional System1
Number Of Cooling Stages - Heat Pump System0
Number Of Heating Stages - Conventional System1
Number Of Heating Stages - Heat Pump System1
Stages1 H / 1 C Conventional
Stages Heat Pump1 H/0 C Heat Pump
Stages Heating/cooling1 H/1 C Conventional, 1 H/0 C Heat Pump
Temperature Differential1°F
Temperature Sensitivity+/-1°F
Terminal DesignationsC, G, R, RC, W-O/B, Y
Thermostat TypeLow Voltage

Shipping Info:

Ship weight (kg) 0.2362
Ship height (cm)8.73
Ship length (cm)3.33
Ship width (cm)11.43
Country of OriginMX

Product Variants

ProductModelApplicationProgramming CapabilityOverall WidthVoltageControl TypeDual Transformer CompatibleShapeTemperature ScalePrice
HONEYWELL TH3110U2008/U Non-Progra mmable Thermostat, Heat/Cool Conventional System/Heat Pump | CR4DCJ TH3110U2008/UHeat And CoolNon Programmable5 1/2"20-30V ACSoft KeyYesRectangleCelsius, Fahrenheit€78.75
HONEYWELL TH3110D1008 Low Voltage Thermostat, Digital, Heat and Cool, Auto and Manual, Cool-Heat-Off | CR4DVE TH3110D1008Heat And CoolNon-Programmable5 3/8"24V ACPush Button, Slide SwitchYesRectangleCelsius, Fahrenheit€109.10
HONEYWELL TH1110D2009 Low Voltage Thermostat, Digital, Heat or Cool, Manual, Cool-Heat-Off, Auto-On | CR4DVF TH1110D2009Heat Or CoolNon-Programmable4 1/16"24V ACPush ButtonYesSquareCelsius, Fahrenheit€76.77
HONEYWELL TH5220D1029 Low Voltage Thermostat, Electric Forced Air Furnaces/Heat Pump with Aux/Millivolt | CR4DVG TH5220D1029Heat And CoolNon-Programmable5 13/16"24V ACPush ButtonYesRectangleCelsius, Fahrenheit€209.29
HONEYWELL TH1210DV1007/U Low Voltage Thermostat, Heat Pump with Aux | CR4DVL TH1210DV1007/UHeat Or CoolNon-Programmable2 7/8"20V ACPush Button, Slide SwitchNoRectangleCelsius, Fahrenheit€90.99
HONEYWELL TH1110E1000/U Non-Progra mmable Thermostat, Digital | CR4DVR TH1110E1000/UHeat And CoolNon Programmable4 5/8"20-30V ACPush ButtonYesRectangleCelsius, Fahrenheit€63.39
HONEYWELL YTH5320R1000 Wireless Thermostat, Digital | CR4DVV YTH5320R1000Heat And CoolNon-Programmable4 3/8"20-30V ACPush ButtonNoRectangleFahrenheit€528.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL TH5110D1022 Low Voltage Thermostat, Digital, Heat and Cool, Auto and Manual, Auto-Cool-Heat-Off
€137.19 /unit