Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL T775-SENS-WR Remote Sensor, Remote Sensor, 2 Inch Height, Gray | CR4DDE

HONEYWELL T775-SENS-WR Remote Sensor, 2 Inch Height, Gray

Item: CR4DDE Model: T775-SENS-WRCross Ref: 279A38
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€132.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRemote Sensor
Accessory TypeRemote Sensor
ApplicationDischarge Temperature Monitoring, Mixed Air Temperature Monitoring, Return Air Temperature Monitoring
Cable Length5 ft.
ColorGray
Compatible With SeriesT775
Electrical Connection TypeHardwired
For Use WithT775 Series 2
For Use With Building Automation SystemsBuilding Automation System Compatible
Height2"
Includes3 Conductor Teflon Cable
Includes Temperature SensorYes
Indoor/outdoorIndoor
Measurement TypeSingle
Overall Height2"
Sensor LocationRemote
TypeWater Resistant
Product TypeTemperature Sensor
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorHeightDepthTypeCable LengthOverall WidthIndoor/outdoorElectrical Connection TypePrice
HONEYWELL TR21 20 K Ohm Remote Temperature Sensor Wall Module | AD2LRZ 3RCP5 TR21White4.562"7/8"Wall Module----€38.40
HONEYWELL TR21-A 10 K Ohm Remote Temperature Sensor Wall Module | AD2LTA 3RCP6 TR21-AWhite4.562"7/8"Wall Module----€48.88
HONEYWELL T775-SENS-WT Remote Sensor, Remote Sensor, 2 Inch Height, Gray | CR4DDF T775-SENS-WTGray2"--6 ft.-IndoorHardwired€180.09
HONEYWELL 50021579-001 Remote Sensor, Remote Sensor, 8.31 Inch Height, 3 5/8 Inch Width, 2 1/4 Inch Depth, Gray | CR4DDG 50021579-001Gray8.31"2 1/4"Standard-1/4"IndoorHardwired€109.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL T775-SENS-WR Remote Sensor, 2 Inch Height, Gray
€132.02 /unit