Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL T7314/4FTAF Cross Arm Strap, 4 ft Overall Length, Polyester, Polyester, D-Ring, Reusable, Web Loop | CR4CGR

HONEYWELL T7314/4FTAF Cross Arm Strap, 4 ft Overall Length, Polyester, D-Ring, Reusable, Web Loop

Item: CR4CGR Model: T7314/4FTAFCross Ref: 784F42
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross Arm Strap
Anchor InstallationReusable
Anchor MaterialPolyester
Attachment PointD Ring , D-Ring
Cable Dia.Not Applicable
D-ring MaterialPolyester
IncludesD-Ring, Web Loop
Includes Extension PostNo
Length4 ft.
Lifeline MaterialPolyester Webbing
Osha Standards MetOSHA 1910.66, OSHA 1926.502
Pass-through EndWebbed Loop
Pole Hook TypeNot Applicable
Tie-off ConnectorWeb Loop
Wear PadNo
Wear Pad IncludedNo
Webbing Width2"
Ansi Standards Met [new]ANSI A10.32, ANSI Z359.1
Astm Standards Met [new]ASTM B117-19
Osha Standards Met [new]OSHA 1910.66, OSHA 1926.502
Overall Length4 ft.
Weight Capacity400 lbs.

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAttachment PointTie-off ConnectorAnchor MaterialPass-through EndWear PadAnchor InstallationD-ring MaterialOsha Standards MetPrice
HONEYWELL T7314/3FTAF Cross Arm Strap, 3 ft Overall Length, Polyester, Polyester, D-Ring, Reusable, Web Loop | CR4CGQ T7314/3FTAFD RingWeb LoopPolyesterWebbed LoopNoReusablePolyesterOSHA 1910.66, OSHA 1926.502€58.27
HONEYWELL T7314/10FTAF Miller Cross Arm Strap, 10 ft Overall Length, Polyester, Polyester, D-Ring, Reusable | CR4CGT T7314/10FTAFD RingWeb LoopPolyesterWebbed LoopNoReusablePolyesterOSHA 1910.66, OSHA 1926.502€117.68
HONEYWELL 8185/3FTGN Cross Arm Strap, 3 ft Overall Length, Polyester, Polyester, Webbed Loop, Reusable | CR4CGU 8185/3FTGNWebbed LoopD RingPolyesterWebbed LoopNoReusablePolyesterOSHA 1910.66, OSHA 1926.502€114.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL T7314/4FTAF Cross Arm Strap, 4 ft Overall Length, Polyester, D-Ring, Reusable, Web Loop
€85.50 /unit