Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL T02-0003-000 Docking Station Cradle, 20 Inch Length | CJ2AMW

HONEYWELL T02-0003-000 Docking Station Cradle, 20 Inch Length

Item: CJ2AMW Model: T02-0003-000Cross Ref: 499A23
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,073.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCradle
Accessory BrandHONEYWELL RAE
Communication ProtocolWi-Fi
Compatible Detector Model/seriesToxiRAE Pro
Data LoggerYes
Digital Memory Capacity2 Gigabytes
Display TypeDigital
FeaturesCan Be Used On A Bench Top Or Mounted On The Wall, Deployable As A Standalone Cradle Or A Controller-Based System With Upto 10 Cradles, Easy, One-Touch Bump Testing, Calibration, Charging And Records Management, Networking Capability, Optimized For Field Use, Does Not Require A Computer To Operate, Supports A Wide Variety Of Gases, Including Exotics
Included RegulatorDemand Flow
Includes ChargerYes
Includes RegulatorYes
Includes SoftwareYes
Manufacturer Warranty Length2 yrs. Limited
Maximum Flow Rate500 mL/min.
Mounting LocationTabletop, Wall
Number Of Gas Inlets6
Operating Voltage110-240V AC
Power SourceAC Adapter
StandardsCE CERTIFIED
Status IndicatorLCD Display, LED
Test FunctionsBump Test, Calibration Test
Test Stand Depth20"
Test Stand Height6"
Test Stand Width14"
Visual Alert TypeRed/Green/Yellow LED

Shipping Info:

Ship weight (kg) 2.7

Product Variants

ProductModelMPNPrice
HONEYWELL M02-0303-000 Charging Cradle, 6 Inch Length, Mounting Hardware | CH9UZL M02-0303-000M02-0303-000€642.03
HONEYWELL M01-0306-000 Desktop Cradle, 10 Inch Length | CH9ZLN M01-0306-000M01-0306-000€711.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL T02-0003-000 Docking Station Cradle, 20 Inch Length
€2,073.85 /unit