Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL SVP206 Safety Glasses, Wraparound Frame, Frameless, Blue Mirror, Blue, Blue, M Eyewear Size | CR4DHB

HONEYWELL SVP206 Safety Glasses, Wraparound Frame, Frameless, Blue Mirror, M Eyewear Size

Item: CR4DHB Model: SVP206Cross Ref: 401Y59
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.19 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorBlue
Arm Tip TypeFlexible
Dielectric ProtectionYes
Eyewear SizeM
Frame ColorBlue
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeFrameless
GenderUnisex
Includes Polarized Lens CoatingNo
Lens ColorBlue
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesSVP200 Series
Photochromatic LensNo
Polarized LensNo
Sub-brandUvex Svp206
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
StandardsANZI Z87.1-2015, CSA Z94.3-2007

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorArm ColorEyewear SizeDielectric ProtectionFoam LinedIncludes Polarized Lens CoatingArm Tip TypePrice
HONEYWELL S2855HS Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, 3/4 Frame | CR4DEJ S2855HS-Black, RedBlack, RedUniversalYesBrow Foam LiningNoBayonet, Adjustable€39.67
HONEYWELL T5900LTKSHS Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Half-Frame | CR4DEY T5900LTKSHSHalf FrameBlackBlackMYesNo Foam LiningNoAdjustable€21.01
HONEYWELL S2941HS Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, Brow Foam Lining, Wraparound Frame | CR4DFD S2941HSFull FrameBlackBlackMYesBrow Foam LiningYesStraight€18.17
HONEYWELL S2975 Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, No Foam Lining, Wraparound Frame | CR4DFK S2975Full FrameClearClearMYesNo Foam LiningYesStraight€19.94
HONEYWELL S2945 Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, No Foam Lining, Wraparound Frame | CR4DFM S2945Full FrameBlackBlackMYesNo Foam LiningYesStraight€20.53
HONEYWELL S2974 Safety Glasses, Polarized, Wraparound Frame, Full-Frame, Red Mirror, Clear | CR4DGX S2974Full FrameClearClearMYes-YesStraight€18.42
HONEYWELL 763-S3200 Safety Glasses, Polycarbonate Lens | CR4DGY 763-S3200Wraparound-----No-€17.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL SVP206 Safety Glasses, Wraparound Frame, Frameless, Blue Mirror, M Eyewear Size
€5.19 /unit