Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL S2853 Safety Glasses, Wraparound Frame, Half-Frame, Blue Mirror, Black, Black, Unisex | CR4DJZ

HONEYWELL S2853 Safety Glasses, Wraparound Frame, Half-Frame, Blue Mirror, Black, Unisex

Item: CR4DJZ Model: S2853Cross Ref: 401Y32
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
Ansi Dust/splash RatingNot Rated
Arm ColorBlack
Arm Tip TypeRatchet Wire Core
Eyewear SizeM
Frame ColorBlack
Frame MaterialPolycarbonate
Frame StyleWraparound With Side Protection
Frame TypeHalf Frame
GenderUnisex
Includes Polarized Lens CoatingNo
Lens ColorBlue
Lens MaterialPolycarbonate
Metal DetectableNo
Mfr. SeriesAVATAR
Photochromatic LensNo
Sub-brandUvex Avatar
X-ray DetectableNo
Glasses Frame StyleWraparound with Side Protection
SeriesAvatar Series
StandardsANZI Z87.1-2015, CSA Z94.3-2007

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFrame TypeFrame ColorArm ColorEyewear SizeDielectric ProtectionFoam LinedIncludes Polarized Lens CoatingArm Tip TypePrice
HONEYWELL S2855HS Safety Glasses, Anti-Fog /Anti-Scratch, Brow Foam Lining, Wraparound Frame, 3/4 Frame | CR4DEJ S2855HS-Black, RedBlack, RedUniversalYesBrow Foam LiningNoBayonet, Adjustable€39.67
HONEYWELL T5900LTKSHS Safety Glasses, Anti-Fog /Anti-Static /Anti-Scratch, No Foam Lining, Half-Frame | CR4DEY T5900LTKSHSHalf FrameBlackBlackMYesNo Foam LiningNoAdjustable€21.01
HONEYWELL S2941HS Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, Brow Foam Lining, Wraparound Frame | CR4DFD S2941HSFull FrameBlackBlackMYesBrow Foam LiningYesStraight€18.17
HONEYWELL S2975 Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, No Foam Lining, Wraparound Frame | CR4DFK S2975Full FrameClearClearMYesNo Foam LiningYesStraight€19.94
HONEYWELL S2945 Safety Glasses, Anti-Fog /Polarized /Anti-Scratch, No Foam Lining, Wraparound Frame | CR4DFM S2945Full FrameBlackBlackMYesNo Foam LiningYesStraight€20.53
HONEYWELL S2974 Safety Glasses, Polarized, Wraparound Frame, Full-Frame, Red Mirror, Clear | CR4DGX S2974Full FrameClearClearMYes-YesStraight€18.42
HONEYWELL 763-S3200 Safety Glasses, Polycarbonate Lens | CR4DGY 763-S3200Wraparound-----No-€17.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL S2853 Safety Glasses, Wraparound Frame, Half-Frame, Blue Mirror, Black, Unisex