Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL NPF22-7113G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A2, 3/4, Dipped, Pu, Rough, 1 Pr | CR4CLT

HONEYWELL NPF22-7113G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A2, 3/4, Dipped, Pu, Rough, 1 Pr

Item: CR4CLT Model: NPF22-7113G-11/XXLCross Ref: 797G11
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
Ansi/isea Cut LevelA2
Coating Coverage3/4
Coating MaterialPU
Coating TextureRough
Coating TypeDipped
ConstructionPerfect Fit
CuffKnit Wrist
Cuff ColorYellow
Double-dippedNo
Fabric Weight0.46 oz.
Fda CompliantNo
Glove Coating ColorGray
Glove Hand StyleLeft And Right Hand
Glove TypeCut And Sewn
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialDyneema
Knit Material ColorGray, Yellow
Liner MaterialDyneema
Lint-freeNo
Pairs Per Package10
PerformanceHigh Dexterity
Silicone-freeYes
Size11 , 2XL
Thickness13 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionAbrasion Resistant
Ansi/isea Abrasion Level6
Ansi/isea Puncture Level2
Cuff StyleKnit Wrist
En 388 Impact RatedYes
En 388 Rating4X43B
Glove Coating Coverage3/4
Glove ConstructionPerfect Fit
Glove Liner MaterialDyneema
Glove PerformanceHigh Dexterity
Glove StyleCut and Sewn
Size- Alpha2XL
Size- Numeric11
Sold AsPair
StandardsANSI/ISEA 105:2016, EN 388:2016

Shipping Info:

Ship weight (kg) 0.0652
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelKnit MaterialSizeThicknessKnit Material ColorGlove Coating ColorCuff ColorFabric WeightPkg. Qty.Price
HONEYWELL NPF21-1118G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A1, 3/4, Dipped, Pu, Rough, 1 Pr | CR4CLQ NPF21-1118G-11/XXLA1Nylon2XL18 ga.Red, BlackGrayRed0.634 oz.2€5.72
HONEYWELL NPF21-1118W-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A1, 3/4, Dipped, Pu, Rough, White, 1 Pr | CR4CLR NPF21-1118W-11/XXLA1Nylon2XL18 ga.WhiteWhiteWhite0.634 oz.2€6.11
HONEYWELL NPF22-7113W-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A2, 3/4, Dipped, Pu, Rough, White, 1 Pr | CR4CLU NPF22-7113W-11/XXLA2Dyneema2XL13 ga.WhiteWhiteWhite0.46 oz.2€12.03
HONEYWELL NPF23-0113G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A3, 3/4, Dipped, Pu, Rough, 1 Pr | CR4CLV NPF23-0113G-11/XXLA3HPPE, Basalt2XL13 ga.Green, BlackGrayGreen0.46 oz.2€13.45
HONEYWELL NPF23-0113W-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A3, 3/4, Dipped, Pu, Rough, White, 1 Pr | CR4CLW NPF23-0113W-11/XXLA3HPPE, Basalt2XL13 ga.WhiteWhiteWhite0.46 oz.2€13.92
HONEYWELL NPF24-0113G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A4, 3/4, Dipped, Pu, Rough, 1 Pr | CR4CLX NPF24-0113G-11/XXLA4HPPE, Basalt2XL13 ga.Green, BlackGrayGreen0.46 oz.2€14.62
HONEYWELL NPF25-9113G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A5, 3/4, Dipped, Pu, Rough, 1 Pr | CR4CLY NPF25-9113G-11/XXLA5Stainless Steel2XL13 ga.Blue, BlackGrayBlue0.46 oz.2€16.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL NPF22-7113G-11/XXL Cut-Resistant Gloves, 2Xl, Ansi Cut Level A2, 3/4, Dipped, Pu, Rough, 1 Pr