Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL MP909E1174 Linear Pneumatic Actuator, 9 To 13 psi, 3 1/10 Inch Stroke, Fixed | CJ2TAH

HONEYWELL MP909E1174 Linear Pneumatic Actuator, 9 To 13 psi, 3 1/10 Inch Stroke, Fixed

Item: CJ2TAH Model: MP909E1174Cross Ref: 279A07
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€578.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLinear Pneumatic Actuator
Actuator ConnectionNot Applicable
Actuator TypeLinear
Air Connection GenderMale
Air Connection TypeBarbed Hose, Push On
ApplicationDampers
Diaphragm MaterialNeoprene
For MediaAir
Height6 7/8"
Includes PositionerPositioner Not Included
Installation OrientationNot Applicable
Length17"
Max. Air Pressure29 psi
Max. Operating Temp.Not Applicable
Min. Operating Temp.Not Applicable
Mounting Hardware IncludedBall Joints, Fixed External Mounting Bracket
Net Force Exerted @ 0 Psi59.4 lbs.
Net Force Exerted @ 18 Psi3.3 lbs.
Nominal Spring Range9 psi to 13 psi
Normal RotationNot Applicable
Overall Depth6 7/8"
Overall Length17"
Overall Width6 5/8"
Stroke4"
Valve ActionNot Applicable
Width6 3/8"
Air Connection Size3/16", 1/4"
Control Pressure - Maximum29 psi
Fire/smoke ApplicationsNot UL Recognized Components for Fire/Smoke Applications
Force At 0 Psi59.4 lbf.
MountingFixed
Spring Range Maximum13 psi
Spring Range Minimum9 psi

Shipping Info:

Ship weight (kg) 3.105
Ship height (cm)17.46
Ship length (cm)43.18
Ship width (cm)16.83
Country of OriginUS

Product Variants

ProductModelNominal Spring RangeStrokeHeightNet Force Exerted @ 0 PsiNet Force Exerted @ 18 PsiMounting TypePrice
HONEYWELL MP909D1201 Linear Pneumatic Actuator 3 To 8 Psi | AD2TXX 3UC22 MP909D12013 psi to 8 psi2 2/5"2.406"---€173.34
HONEYWELL MP909D1219 Linear Pneumatic Actuator 8 To 13 Psi | AD2TXY 3UC23 MP909D12198 psi to 13 psi2 2/5"2.406"---€158.86
HONEYWELL MP909D1227 Linear Pneumatic Actuator 5 To 10 Psi | AD2TXZ 3UC24 MP909D12275 psi to 10 psi2 2/5"2.406"---€157.83
HONEYWELL MP909E1018 Linear Pneumatic Actuator Fixed | AD2TYA 3UC26 MP909E10183 psi to 13 psi4"6 7/8"--Fixed€389.71
HONEYWELL MP909E1026 Linear Pneumatic Actuator 3 To 13 Psi | AD2TYB 3UC27 MP909E10263 psi to 13 psi4"6 7/8"---€307.96
HONEYWELL MP918A1024 Linear Pneumatic Actuator, 8 To 13 psi, 3 1/2 Inch Stroke, 25 psi Max. Air Pressure | CJ2TAJ MP918A10248 psi to 13 psi3 1/2"8"160 lbs.83 lbs.-€1,367.63
HONEYWELL MP918B1006 Linear Pneumatic Actuator, 3 To 13 psi, 3 1/2 Inch Stroke, 29 psi Max. Air Pressure | CJ2TAK MP918B10063 psi to 13 psi3 1/2"6 7/8"50 lbs.89 lbs.-€694.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL MP909E1174 Linear Pneumatic Actuator, 9 To 13 psi, 3 1/10 Inch Stroke, Fixed
€578.19 /unit