Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL L91A1037 Proportional Pressuretrol, 0 To 15 psi, 135 ohms | CJ3BXU

HONEYWELL L91A1037 Proportional Pressuretrol, 0 To 15 psi, 135 ohms

Item: CJ3BXU Model: L91A1037Cross Ref: 50PL63
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€655.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Control
Maximum Operating Temperature150°F
Minimum Operating Temperature32°F
Overall Height6 7/8"
Overall Length2 7/16"
Product TypeAir Switching Valve
Voltage24V AC

Shipping Info:

Ship weight (kg) 1.1745

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL L91A1037 Proportional Pressuretrol, 0 To 15 psi, 135 ohms
€655.70 /unit