Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL H7CC2A3 Fall Protection Positioning Vest Harness, Quick Connect, Size 2Xl | CR4CRN

HONEYWELL H7CC2A3 Fall Protection Positioning Vest Harness, Quick Connect, Size 2Xl

Item: CR4CRN Model: H7CC2A3Cross Ref: 787EK2
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€651.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHarness
ColorBlack, Green
D Ring LocationsBack, Hips
D-ring LocationsBack, Hips
FeaturesHigh Tech 3D Padding, Pressure Point Distribution, Removable Padding, Ret Breathability
Harness ApplicationGeneral Use, Positioning , Positioning
Harness D-ring MaterialAluminum
Harness SizingXXL
Harness StyleVest
Includes PaddingYes
Osha Standards MetOsha 1926.502
Padding LocationBack
Rfid EquippedNo
Safety FeaturesBelt
Specialty Working ConditionsNot Applicable
Torso AdjustmentFriction
Webbing CoatingPolyester
With BeltYes
Brand & SeriesHONEYWELL MILLER H700
Buckles (chest/leg)Quick-Connect/Quick-Connect
Harness ColorBlack/Green
Weight Capacity420 lbs.

Shipping Info:

Ship weight (kg) 3.87
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTorso AdjustmentHarness ApplicationHarness SizingSpecialty Working ConditionsSafety FeaturesHarness D-ring MaterialPadding LocationColorPrice
HONEYWELL H7CC2A4 Fall Protection Positioning Vest Harness, Quick Connect, Size 3Xl/4Xl | CR4CRG H7CC2A4FrictionPositioning3XL, 4XLNot ApplicableBeltAluminumBackBlack, Green€622.77
HONEYWELL H7CC2A2 Fall Protection Positioning Vest Harness, Quick Connect, Size Belt | CR4CRH H7CC2A2FrictionPositioningUniversalNot ApplicableBeltAluminumBackBlack, Green€622.77
HONEYWELL H7CC2A1 Fall Protection Positioning Vest Harness, Quick Connect, Size S/M | CR4CRJ H7CC2A1FrictionPositioningS, MNot ApplicableBeltAluminumBackBlack, Green€622.77
HONEYWELL H7CC2A0 Fall Protection Positioning Vest Harness, Quick Connect, Size Xs, Belt | CR4CRK H7CC2A0FrictionPositioningXSNot ApplicableBeltAluminumBackBlack, Green€622.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL H7CC2A3 Fall Protection Positioning Vest Harness, Quick Connect, Size 2Xl
€651.63 /unit