Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL GLAA01A2B Global Limit Switch Side Actuator Spdt | AA4LYU 12U226

HONEYWELL GLAA01A2B Global Limit Switch Side Actuator Spdt

Item: AA4LYU Model: GLAA01A2BCross Ref: 12U226
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€205.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobal Limit Switch
Actuator Length1.5" to 3.5"
Actuator LocationSide
Actuator StyleRotary Lever Arm
Actuator Style - Limit SwitchRoller Lever, Rotary
Arm MaterialSteel
Basic Actuator StyleRotary
Basic Actuator Style (limit Switch)Rotary
Body ConstructionDie Cast Zinc
Body Height - Limit Switch3.23"
Body MaterialDie Cast Zinc
Body StyleStandard
Body Style - Limit SwitchStandard
Body Width1.65"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Current Rating - Nominal10A
Depth1.65"
Differential Travel Length12°
Electrical ConnectionScrew Terminals
Head ActionSpring Return, Standard
Height3.23"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.36" x 1.18"
MovementCCW/CW
Nema RatingNEMA 1, NEMA 4, NEMA 12, NEMA 13
Operating Position26°
Operating Temp. Range-13°F to +185°F
Operator ConfigurationAdjustable
Over Travel Length59°
Pre-travel Length26°
Roller Dia.3/4"
Roller MaterialSteel
Roller Width1/4"
Stem Thread - Limit SwitchNo Stem
Width1.65"
Ac Contact Rating10A @ 600V
Actuator TypeRoller Lever
Body ConfigurationNon Plug In
Body Depth1.65"
Body Height3.23"
Mounting Hole Diameter0.21"
Mounting Hole Horizontal Center To Center Distance30 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 4, NEMA 12, NEMA 13
Roller Diameter3/4"
StandardsCCC, CE, UL LISTED

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)15.24
Ship length (cm)7.62
Ship width (cm)5.84
HS code8536509055
Country of OriginUS

Product Variants

ProductModelActuator StyleNema RatingRoller Dia.MovementHeightOperating Temp. RangeDepthBody MaterialPrice
HONEYWELL GLAA01A1A Global Limit Switch Side Actuator Spdt | AA4LYQ 12U223 GLAA01A1ARotary Lever ArmNEMA 1, NEMA 4, NEMA 12, NEMA 133/4"CCW/CW3.23"-13°F to +185°F1.65"Die Cast Zinc€243.15
HONEYWELL GLAA01A1B Global Limit Switch Side Actuator Spdt | AA4LYR 12U224 GLAA01A1BRotary Lever ArmNEMA 1, NEMA 4, NEMA 12, NEMA 133/4"CCW/CW3.23"-13°F to +185°F1.65"Die Cast Zinc€174.09
HONEYWELL GLAA01A2A Global Limit Switch Side Actuator Spdt | AA4LYT 12U225 GLAA01A2ARotary Lever ArmNEMA 1, NEMA 4, NEMA 12, NEMA 133/4"CW/CCW3.23"-13°F to +185°F1.65"Die Cast Zinc€176.20
HONEYWELL GLAA01B Global Limit Switch Top Actuator Spdt | AA4LYV 12U227 GLAA01BPlungerNEMA 1, NEMA 4, NEMA 12, NEMA 13-Linear3.23"-13°F to +185°F1.65"Die Cast Zinc€215.05
HONEYWELL GLAA01C Global Limit Switch Top Actuator Spdt | AA4LYW 12U228 GLAA01CPlunger, RollerNEMA 1, NEMA 4, NEMA 12, NEMA 1312.4 mmLinear3.23"-13°F to +185°F1.65"Die Cast Zinc€261.77
HONEYWELL GLAA01D Global Limit Switch Top Actuator Spdt | AA4LYX 12U229 GLAA01DHorizontal Roller LeverNEMA 1, NEMA 4, NEMA 12, NEMA 133/4"Linear3.23"-13°F to +185°F1.65"Die Cast Zinc€232.37
HONEYWELL GLCA01A1B Global Limit Switch Side Actuator Spdt | AA4LYZ 12U232 GLCA01A1BRotary Lever ArmNEMA 1, NEMA 4, NEMA 12, NEMA 133/4"CW/CCW2 4/25"-40°F to +185°F1.18"Die Cast Zinc€94.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL GLAA01A2B Global Limit Switch Side Actuator Spdt
€205.21 /unit