Flat Shipping

Flat Shipping at €24.99 + VAT

HONEYWELL GG0160 Glide-Loc Kit, Trailing, Steel, Manual, 160 ft Lifeline Length, 310 lb Capacity | CR4CWP

HONEYWELL GG0160 Glide-Loc Kit, Trailing, Steel, Manual, 160 ft Lifeline Length, 310 lb Capacity

Item: CR4CWP Model: GG0160Cross Ref: 784F12
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5,747.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKit
Cable Sleeve TypeTrailing
IncludesGated Bottom End-Stop, Gated Top End-Stop, Glide, Loc Rail, Ladder Attachment Brackets
Ladder Lifeline ComponentLadder Bracket
Lifeline Length160 ft.
Lifeline MaterialSteel
Pass Through TypeManual

Shipping Info:

Ship weight (kg) 8.55

Product Variants

ProductModelLifeline MaterialPass Through TypeLifeline LengthLadder Lifeline ComponentCable Sleeve TypeCable Dia.Channel WidthPrice
HONEYWELL VGCG/ Automatic Passthrough Cable Guide | CR4BUY VGCG/-------€113.33
HONEYWELL TRTB-10/ Cable Vertical System | CR4BUZ TRTB-10/-------€1,059.47
HONEYWELL TRTB-7/ Cable Vertical System | CR4BVA TRTB-7/-------€893.52
HONEYWELL VG/150FT Auto Climb System, Trailing, Steel, Auto, 150 ft Lifeline Length, 310 lb Capacity | CR4BVD VG/150FTSteelAutomatic150 ft.CableTrailing0.38"-€1,177.85
HONEYWELL VG/50FT Auto Climb System, Trailing, Steel, Auto, 50 ft Lifeline Length, 310 lb Capacity | CR4BVF VG/50FTSteelAutomatic50 ft.CableTrailing0.38"--
RFQ
HONEYWELL VG/90FT Auto Climb System, Trailing, Steel, Auto, 90 ft Lifeline Length, 310 lb Capacity | CR4BVG VG/90FTSteelAutomatic90 ft.CableTrailing0.38"--
RFQ
HONEYWELL VGC-3/8-SS/10FT Vertical Systems, Trailing, Auto, 10 ft Lengthifeline Length, 310 lb Capacity | CR4BWB VGC-3/8-SS/10FTStainless SteelAutomatic10 ft.Cable Lifeline SystemTrailing0.38"3/8"€104.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL GG0160 Glide-Loc Kit, Trailing, Steel, Manual, 160 ft Lifeline Length, 310 lb Capacity
€5,747.45 /unit