Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL EX-Q400 Explosion Proof Limit Switch Top Actuator | AA4MZA 12V003

HONEYWELL EX-Q400 Explosion Proof Limit Switch Top Actuator

Item: AA4MZA Model: EX-Q400Cross Ref: 12V003
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€2,856.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExplosion Proof Limit Switch
Actuator Length1.86"
Actuator LocationTop
Actuator StylePlunger
Body MaterialAluminum
CertificationATEX, IEC EX, DIV. 1, & 2, Class I, Groups C, & D; DIV. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEX D IIB + H2 T6
Depth2.02"
Differential Travel Length0.004"
Electrical ConnectionScrew Terminals
Height2 14/25"
MovementLinear
Operating Force3 lbs.
Operating Temp. Range-40°F to +400°F
Over Travel Length0.187"
Pre-travel Length0.078"
Width2.78"
Ac Contact Rating5A @ 480V
Body ConfigurationNon Plug In
Body Depth2.02"
Body Height2.56"
Body Material TypeMetallic
Body Width2.78"
Directional MovementLinear
Mounting Hole Horizontal Center To Center Distance52 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 7, NEMA 9
Operating Force - Maximum48 ozf
Pretravel0.08"
StandardsATEX, CE, CSA, IEC EX. INMETRO, UL LISTED

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)9.65
Ship length (cm)14.99
Ship width (cm)7.87
HS code8536509055
Country of OriginUS

Product Variants

ProductModelActuator StyleMovementOperating Temp. RangeOperating ForceArm MaterialBoot Sealed ActuatorBasic Actuator Style (limit Switch)Roller MaterialPrice
HONEYWELL EXA-AR Explosion Proof Limit Switch Top Actuator | AA4MYF 12U977 EXA-ARRotary Lever ArmCW-40°F to +160°F0.75 lbs. to 2 lbs.SteelNoRotaryBronze€802.10
HONEYWELL EXA-AR62 Explosion Proof Limit Switch Top Actuator | AA4MYG 12U979 EXA-AR62Rotary Lever ArmCW-40°F to +160°F0.75 lbs. to 2 lbs.SteelNoRotaryBronze€1,937.22
HONEYWELL EX-AR Explosion Proof Limit Switch Top Actuator | AA4MYH 12U982 EX-ARRotary Lever ArmCW-40°F to +160°F0.5 lbs. to 1.25 lbs.Steel--Bronze€536.10
HONEYWELL EX-AR141 Explosion Proof Limit Switch Top Actuator | AA4MYJ 12U983 EX-AR141Rotary Lever ArmCW-40°F to +160°F0.5 lbs. to 1.25 lbs.Steel--Bronze€663.38
HONEYWELL EX-AR16 Explosion Proof Limit Switch Top Actuator | AA4MYK 12U984 EX-AR16Rotary Lever ArmCW/CCW, No Return Spring-40°F to +160°F2 oz.SteelNoRotaryBronze€1,010.54
HONEYWELL EX-AR1613 Explosion Proof Limit Switch Top Actuator | AA4MYL 12U985 EX-AR1613Rotary Lever ArmCW-40°F to +160°F2 oz.AluminumNoRotary-€982.99
HONEYWELL EX-AR182 Explosion Proof Limit Switch Top Actuator | AA4MYM 12U986 EX-AR182Rotary Lever ArmCW-40°F to +160°F0.5 lbs. to 1.25 lbs.Steel--Nylon€2,137.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL EX-Q400 Explosion Proof Limit Switch Top Actuator
€2,856.59 /unit