Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL BN 553 Strip Chart Roll Range 0 to 2400 120 Feet | AJ2JAD 5MEU8

HONEYWELL BN 553 Strip Chart Roll Range 0 to 2400 120 Feet

Item: AJ2JAD Model: BN 553Cross Ref: 5MEU8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStrip Chart, Roll
Chart Length120 ft.
Circular Chart DiameterNot Applicable
Compatible With BrandHoneywell
Compatible With SeriesUniversal
For Use WithHoneywell Recorders
Grid ColorBlue
Increment Of Variation200
Length120 mm
Max. Amps MeasurementNot Applicable
Max. Pressure MeasuredNot Applicable
Max. Relative Humidity MeasuredNot Applicable
Max. Temp.Not Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dc Current MeasurementNot Applicable
Maximum Dc Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Min. Ac Current MeasurementNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Min. Temp. Measured Degrees CNot Applicable
Number Of Charts Included1
Range0 to 2400
Strip Chart Length120 ft.
Strip Chart Width12"
Product TypeRoll Paper Strip Chart

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)31.24
Ship length (cm)5.84
Ship width (cm)5.84
Country of OriginUS

Product Variants

ProductModelRangeChart LengthPrice
HONEYWELL BN 30752499-001 Strip Chart Roll Range None Length 122 Feet | AJ2HZK 5MET1 BN 30752499-001None-€60.57
HONEYWELL BN 30752499-002 Strip Chart Roll Range None Length 83 Feet | AJ2HZL 5MET2 BN 30752499-002None-€77.65
HONEYWELL BN 46180522-001 Strip Chart Roll Range None Length 66 Feet | AJ2HZM 5MET3 BN 46180522-001None66 ft.€23.02
HONEYWELL BN 46180582-001 Strip Chart Fanfold Range None 46 Feet | AJ2HZN 5MET4 BN 46180582-001None-€31.04
HONEYWELL BN 46182175-001 Strip Chart Roll Range None Length 120 Feet | AJ2HZP 5MET5 BN 46182175-001None-€56.28
HONEYWELL BN 46182707-001 Strip Chart Fanfold Range None 115 Feet | AJ2HZQ 5MET6 BN 46182707-001None115 ft.€80.81
HONEYWELL BN 46182708-001 Strip Chart Roll Range None Length 115 Feet | AJ2HZR 5MET7 BN 46182708-001None115 ft.€49.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL BN 553 Strip Chart Roll Range 0 to 2400 120 Feet
€62.22 /unit