Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL BN 24001660-025 Chart 10.313 In 0 - 2500 1 Day Pk 100 | AG7DQV 5MEE4

HONEYWELL BN 24001660-025 Chart 10.313 In 0 - 2500 1 Day Pk 100

Item: AG7DQV Model: BN 24001660-025Cross Ref: 5MEE4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€75.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size10.3" , 10.313"
Circular Chart Diameter10.31"
Compatible With BrandHoneywell
Compatible With SeriesUniversal
For Use WithHoneywell Recorders
Grid ColorBlack
Increment Of Variation500
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure MeasuredNot Applicable
Maximum Relative Humidity MeasuredNot Applicable
Maximum Temperature Measured Degrees CNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Minimum Temperature Measured Degrees CNot Applicable
Number Of Charts Included100
Range0 to 2500
Recording Time1 Day
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Compatible With Manufacturer Model NumberAR-100, DR 4200 GP/EV, DR 4300, DR 4311
Maximum Temperature Measured °f2500°F
Minimum Temperature Measured °f0°F
Parameters MeasuredTemperature°F
Product TypeCircular Paper Chart
Temperature °f Measured0°F to 2500°F
Time Recorded24 hr.
Units MeasuredTemperature°F

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)1.78
Ship length (cm)26.67
Ship width (cm)26.42
HS code4823400000

Product Variants

ProductModelNumber Of Charts IncludedCircular Chart DiameterPkg. Qty.Price
HONEYWELL BN 24001660-001 Chart 10.313 In 0 - 100 1 Day Pk 100 | AG7DQB 5MEC7 BN 24001660-00110010.31"100€63.12
HONEYWELL BN 24001660-002 Chart 10.313 In 0 - 300 1 Day Pk 100 | AG7DQC 5MEC8 BN 24001660-00210010.31"100€63.12
HONEYWELL BN 24001660-003 Chart 10.313 In 0 - 600 1 Day Pk 100 | AG7DQD 5MEC9 BN 24001660-00310010.31"100€63.12
HONEYWELL BN 24001660-004 Chart 10.313 In 0 - 1200 1 Day Pk 100 | AG7DQE 5MED0 BN 24001660-00410010.31"100€63.12
HONEYWELL BN 24001660-005 Chart 10.313 In 0 - 2000 1 Day Pk 100 | AG7DQF 5MED1 BN 24001660-00510010.31"100€63.12
HONEYWELL BN 24001660-006 Chart 10.313 In 0 - 1200 1 Day Pk 100 | AG7DQG 5MED2 BN 24001660-00610010.31"100€63.12
HONEYWELL BN 24001660-007 Chart 10.313 In 0 - 1000 1 Day Pk 100 | AG7DQH 5MED3 BN 24001660-00710010.31"100€63.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL BN 24001660-025 Chart 10.313 In 0 - 2500 1 Day Pk 100
€75.74 /pack