Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL BA-2RV22-A2 Large Snap Switch 20a Spdt Roller Lever | AE8LMM 6DXA7

HONEYWELL BA-2RV22-A2 Large Snap Switch 20a Spdt Roller Lever

Item: AE8LMM Model: BA-2RV22-A2Cross Ref: 6DXA7
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€34.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLarge Snap Switch
Actuation TypeRoller Lever
Actuator Length1.05"
Actuator TypeRoller Lever
Actuator Type - Snap Action SwitchLever, Roller
Amps Rating20A
Body MaterialPhenolic
ConnectionScrew Terminal
Contact FormSPDT
Depth0.063"
Depth - Snap Action Switch0.06"
Differential Travel0.045"
Electrical Connection - Snap Action SwitchScrew
Head ActionSpring Return, Standard
Height0.95"
Height - Snap Action Switch0.95"
Length1.94"
Lever Actuator Length - Snap Action Switch1.05"
Max. Pretravel1/4"
Operating Force6 oz.
Operating Temp.-67°F to +185°F
Operator ConfigurationStandard
Over Travel0.03"
Release Force1.5 oz.
Terminal TypeScrew
WatertightNo
Ac Contact Rating20A @ 250V
Actuator StyleRoller Lever
Body Depth0.06"
Body Height0.95"
Body Width1.94"
Center Mounting Hole Distance1"
Dc Contact Rating0.25 A @ 250 V, 0.5 A @ 125 V
Differential Travel - Maximum0.045"
Display Qty1
Electrical ConnectionScrew
Lever Actuator Length1.05"
Mounting Hole Diameter1/8"
Operating Force - Maximum6 ozf
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-67°F
Overall Depth0.06"
Overall Height0.95"
Overall Width1.94"
Pre-travel0.25"
SeriesBA Series
StandardsCE, CSA, ENEC, UKCA, UL LISTED

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.78
Ship length (cm)4.83
Ship width (cm)4.32
HS code8536509040
Country of OriginMX

Product Variants

ProductModelRelease ForceMax. PretravelOver TravelActuator LengthDepthDifferential TravelActuator TypeContact FormPrice
HONEYWELL BA-2RV2-A2 Large Snap Switch 20a Spdt Roller Lever | AE8LMN 6DXA8 BA-2RV2-A20.52 oz.0.47"0.06"1.9"0.069"0.085"Roller LeverSPDT€33.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL BA-2RV22-A2 Large Snap Switch 20a Spdt Roller Lever
€34.98 /unit