We use cookies and similar tools necessary to enable you to make purchases and enhance your shopping experiences. We also use them to understand how customers use our services (for example, by measuring site visits) so we can make improvements. You can read our Cookie Policy for more information.
Strictly Necessary Cookies
Always Active
These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.
In addition, we use optimisation cookies to test new features and designs on our website. The information collected helps us improve our website and our customers' experience.
Advertising
These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.
Recommendations
These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.
Functionality
These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.
Analytics
These cookies help us improve our website by collecting and reporting information on how you use it.
Free Shipping Eligible.Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.
€266.96 /unit
Add To Cart
Request a Quote
Payment
Delivery
Product Specifications:
Item
Miniature Enclosed Limit Switch
Actuator Length
8.94"
Actuator Length - Limit Switch
8.94"
Actuator Location
Top
Actuator Style
Wobble Stick
Actuator Style - Limit Switch
Wobble Stick
Amps
5A
Basic Actuator Style
Wobble Stick
Basic Actuator Style (limit Switch)
Wobble Stick
Body Construction
Die Cast Zinc
Body Height - Limit Switch
1.73"
Body Material
Die Cast Zinc
Body Style
Miniature
Body Style - Limit Switch
Miniature
Body Width
1.58"
Boot Sealed Actuator
No
Boot Sealed Actuator - Limit Switch
No
Cable Length
6 ft.
Current Rating - Nominal
5A
Dc Contact Rating
Not Rated
Depth
0.63"
Differential Travel Length
0.004"
Electrical Connection
6 ft. Cable
Head Action
Spring Return, Standard
Height
1.93"
Limit Switch Style
General Purpose Limit Switch
Mounting - Limit Switch
Surface
Mounting Hole Spacing - Limit Switch
0.98"
Movement
Release Force: 0.99 lbs. Max
Nema Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 6P, NEMA 13
Operating Force
0.12 lbs.
Operating Temp. Range
+35°F to +160°F
Operator Configuration
Steel
Over Travel Length
0.118"
Pre-travel Length
0.04", -0.02" to +0.02"
Stem Thread - Limit Switch
No Stem
Voltage
250V AC
Width
1.58"
Ac Contact Rating
5A @ 240V
Actuator Type
Coil Spring
Body Configuration
Non Plug In
Body Depth
0.63"
Body Height
1.73"
Contact Form
SPDT-1NO/1NC
Differential Travel
0.004"
Ip Rating
IP65, IP66, IP67
Mounting Hole Diameter
1/5"
Mounting Hole Horizontal Center To Center Distance
25 mm
Mounting Style
Surface
Nema Enclosure Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 6P, NEMA 13