Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 914CE1-9 Minienclosed Limit Switch Top Actuator Spdt | AA4LYC 12U210

HONEYWELL 914CE1-9 Minienclosed Limit Switch Top Actuator Spdt

Item: AA4LYC Model: 914CE1-9Cross Ref: 12U210
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiniature Enclosed Limit Switch
Actuator Length0.618"
Actuator LocationTop
Actuator StylePlunger
Amps5A
Body MaterialDie Cast Zinc
Cable Length9 ft.
Depth0.63"
Differential Travel Length0.004"
Electrical Connection9 ft. Cable
Height1.93"
MovementRelease Force: 0.99 lbs. Max
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 6P, NEMA 13
Operating Force2.65 lbs.
Operating Temp. Range+35°F to +160°F
Over Travel Length0.118"
Pre-travel Length0.04", -0.02" to +0.02"
Voltage250V AC
Width1.58"
Ac Contact Rating5A @ 240V
Body ConfigurationNon Plug In
Body Depth0.63"
Body Height1.73"
Body Material TypeMetallic
Body Width1.57"
Boot Sealed ActuatorNo Boot Included
Contact FormSPDT-1NO/1NC
Dc Contact RatingNot Rated
Differential Travel0.004"
Ip RatingIP65, IP66, IP67
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance25 mm
Mounting StyleSurface
Nema Enclosure RatingNEMA 1, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 6, NEMA 6P
Number Of Mounting Holes2
Operating Temperature - Maximum221°F
Operating Temperature - Minimum32°F
Pretravel0.04" +/- 0.02"
Series914CE Series
StandardsCE, CURUS

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)24.13
Ship width (cm)20.32
HS code8536509055
Country of OriginGB

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 914CE1-9 Minienclosed Limit Switch Top Actuator Spdt
€259.01 /unit