HONEYWELL 535-34AB08-203 | BP2UHQ

HONEYWELL 535-34AB08-203 Pipe Sensor, 20k Ohm

Item: BP2UHQ Model: 535-34AB08-203
Limited Availability
€50.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor
ApplicationAccessory
For Use WithElectric inch|SuitePR inch|TB6575 inch|TB8575 inch
Mounting Type20 kΩ @ 77 °F (25 °C) inch
Product Type535-34AB08-203 Degrees Celsius|Pipe Sensor Degrees Celsius|Temperature Degrees Celsius

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 535-34AB08-203 Pipe Sensor, 20k Ohm
€50.09 /unit