Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 42-622BY/9L Mechanics Glove, L, Polyester, Cut Level A6, Palm Side | CJ2ULA

HONEYWELL 42-622BY/9L Mechanics Glove, L, Polyester, Cut Level A6, Palm Side

Item: CJ2ULA Model: 42-622BY/9LCross Ref: 56FM25
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€126.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
SizeL
Additional Hazard ProtectionImpact Resistant
Ansi/isea Cut LevelANSI A6
Ansi/isea Impact Level2
Cuff StyleHook and Loop
Cut-resistance CoveragePalm Side
Glove Back ColorBlack, Green
Glove Back MaterialPolyester
Glove Liner MaterialAramid
Glove StyleMechanics
Hazard TypeCut-Resistant
Includes Double PalmNo
Includes Reinforced Thumb CrotchNo
Knuckle Protection MaterialTPR
Palm MaterialPolyester
Size- AlphaL
Size- Numeric9
StandardsCE, EN388, EN420
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.315
Country of OriginCN

Product Variants

ProductModelSizePkg. Qty.Price
HONEYWELL 42-615BL/6XS Mechanics Glove, XS, Polyester, Cut Level A6, Palm Side | CJ2UKQ 42-615BL/6XSXS2€84.30
HONEYWELL 43-622BY/9L Mechanics Glove, L, Polyester, Hook-and-Loop Cuff, Palm Side, Polyester | CJ2UKR 43-622BY/9LL2€75.50
HONEYWELL 42-623BO/11XXL Mechanics Glove, 2XL, Polyester with Polyurethane Grip, TPR | CJ2UKT 42-623BO/11XXL2XL2€93.38
HONEYWELL 42-615BL/7S Mechanics Glove, S, Polyester, Cut Level A6, Palm Side | CJ2UKU 42-615BL/7SS2€84.93
HONEYWELL 42-612BY/8M Mechanics Glove, M, Polyester, Cut Level A6, Palm Side | CJ2UKV 42-612BY/8MM2€65.38
HONEYWELL 42-623BO/10XL Mechanics Glove, XL, Polyester with Polyurethane Grip, TPR | CJ2UKW 42-623BO/10XLXL2€93.38
HONEYWELL 43-622BY/10XL Mechanics Glove, XL, Polyester, Hook-and-Loop Cuff, Palm Side, Polyester | CJ2UKX 43-622BY/10XLXL2€71.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 42-622BY/9L Mechanics Glove, L, Polyester, Cut Level A6, Palm Side
€126.15 /unit