HONEYWELL 32-000455-0000 | AM8JBE

HONEYWELL 32-000455-0000 Eyesaline Personal Eyewash Bottle, W/ 32 Oz Capacity

Item: AM8JBE Model: 32-000455-0000Cross Ref: 43PD26
In Stock

Get it by Thursday, Jun 12

€312.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Housing Sz (h X W X D)16" x 12" x 9"
StandardsFDA APPROVED

Shipping Info:

Ship weight (kg) 13.05
Ship height (cm)40.64
Ship length (cm)22.86
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • Honeywell 32-000455-0000 Eyesaline personal eyewash bottle for immediate treatment of eyes by flushing nuisance particles, such as dust, pollen, smoke & saw dust
    • Contains buffered, sterile saline solution, better than tap water for an emergency
    • Offers blow-fill-seal bottles for tamper resistance & can be easily removed in an emergency

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 32-000455-0000 Eyesaline Personal Eyewash Bottle, W/ 32 Oz Capacity
€312.86 /pack