Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HONEYWELL 311SM3-H58 Sub-mini Snap Switch 5a Spdt Straight Lever | AB7TME 24A178

HONEYWELL 311SM3-H58 Sub-mini Snap Switch 5a Spdt Straight Lever

Item: AB7TME Model: 311SM3-H58Cross Ref: 24A178
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSub-Miniature Snap Switch
Actuation TypeStraight Lever
Actuator Length1.77"
Actuator TypeStraight Lever
Actuator Type - Snap Action SwitchLever
Amps Rating5A
Body MaterialGeneral Purpose Phenolic
Contact FormSPDT
Depth1/4"
Depth - Snap Action Switch1/4"
Differential Travel0.11"
Electrical Connection - Snap Action SwitchQuick Connect
Height1/2"
Height - Snap Action Switch1/2"
Length4/5"
Lever Actuator Length - Snap Action Switch1.77"
Max. Pretravel0.31"
Operating Force0.53 oz.
Operating Temp.-65°F to +250°F
Over Travel0.057"
Release Force0.07 oz.
Terminal TypeQuick Connect
Voltage250V AC
WatertightNo
Ac Contact Rating5A @ 240V
Actuator StyleLever
Body Depth0.25"
Body Height1.33"
Body Width0.78"
Center Mounting Hole Distance0.37"
Differential Travel - Maximum0.11"
Display Qty1
Electrical ConnectionQuick Connect
Lever Actuator Length1.77"
Mounting Hole Diameter1/16"
Operating Force - Maximum0.53 ozf
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-65°F
Overall Depth0.25"
Overall Height1/2"
Overall Width4/5"
Pre-travel0.31"
SeriesSM Series
StandardsCE 61058-1, CSA LR41372, ENEC, UL E12252

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.3
Ship length (cm)11.18
Ship width (cm)4.83
HS code8536509055
Country of OriginMX

Product Variants

ProductModelTerminal TypeOperating Temp.Actuator TypeContact FormRelease ForceMax. PretravelOver TravelActuator LengthPrice
HONEYWELL 311SM3-T Sub-mini Snap Switch 5a Spdt Straight Lever | AB7TMF 24A179 311SM3-TSolder Turret-67°F to +257°FStraight LeverSPDT0.07 oz.0.31"0.057"1.77"€18.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 311SM3-H58 Sub-mini Snap Switch 5a Spdt Straight Lever
€32.37 /unit