HONEYWELL 1108 Fire Safe, Compact and Portable, Key Lock, 13 39/64 Inch Outside Height, Black | CJ2ERE

HONEYWELL 1108 Fire Safe, Compact and Portable, Key Lock, 13 39/64 Inch Outside Height, Black

Item: CJ2ERE Model: 1108Cross Ref: 52HM51
In Stock

Get it by Friday, Jun 13

€235.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Cabinet
Capacity1.06 cu. ft.
ColorBlack
Display Qty1
Door Opening Height13 5/8"
Door Opening Width20"
Door Plate Thickness4"
FinishPowder Coated
Fire ProtectionFire Rated
Fire Rating60 min.
Includes(2) Keys
Inside Depth12"
Inside Height10 1/8"
Inside Width15"
Lock StyleKey
MaterialSteel
Maximum User Codes1
Mounting LocationFree Standing
Number Of Drawers0
Number Of Locking Bolts0
Number Of Shelves1
Outside Depth17 1/8"
Outside Height13 5/8"
Outside Width20"
Product TypeSafe
Resistance PropertiesWater Resistant
StandardsUL CLASS 350
Wall Thickness3 1/2"
Weight80.5 lbs.

Shipping Info:

Ship weight (kg) 40.5

Product Variants

ProductModelInside DepthInside HeightInside WidthDoor Opening WidthFire RatedColorNumber Of DoorsNumber Of ShelvesPrice
HONEYWELL 6113 Cash Depository Safe, Black, 0.23 cu. ft. Capacity, Not Specified, 1 Door | CH9UQK 6113--------€50.21
HONEYWELL 6111 Cash Depository Safe, Black, 0.1 cu. ft. Capacity, Not Specified, 1 Door | CH9UQL 6111--------€34.91
HONEYWELL 6112 Cash Depository Safe, Black, 2.6 lbs., 0.14 cu. ft. Capacity, Not Specified | CH9UQM 6112--------€39.88
HONEYWELL 6104 Depository Safe, Black, 0.18 cu. ft. Capacity, 1/2 hr. | CH9ZFX 61047 19/64"3 1/2"11 13/32"12 45/64"YesBlack-1€59.43
HONEYWELL 6110 Depository Safe, Black, 0.48 cu. ft. Capacity, 1/2 hr. | CH9ZFY 611011 5/8"4 3/8"16 5/8"17 1/2"YesBlack-1€121.66
HONEYWELL 6105 Depository Safe, Black, 0.07 cu. ft. Capacity, 1 Door | CH9ZFZ 61052 51/64"7 45/64"6 7/64"6 19/64"-Black11€36.63
HONEYWELL 6106 Depository Safe, Black, 0.12 cu. ft. Capacity, 1 Door | CH9ZGA 6106--------€43.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HONEYWELL 1108 Fire Safe, Compact and Portable, Key Lock, 13 39/64 Inch Outside Height, Black
€235.76 /unit