HOFFMAN VA501604X Vortex Cooler, 5000 BTU | CH8XYP

HOFFMAN VA501604X Vortex Cooler, 5000 BTU

Item: CH8XYP Model: VA501604X
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemVortex Cooler

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN VA091604X Vortex Cooler, 900 BTU | CH8XYH VA091604XVA091604X-
RFQ
HOFFMAN VA151604X Vortex Cooler, 1500 BTU | CH8XYK VA151604XVA151604X-
RFQ
HOFFMAN VA251604X Vortex Cooler, 2500 BTU | CH8XYM VA251604XVA251604X-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN VA501604X Vortex Cooler, 5000 BTU