HOFFMAN P2F20168 Frame, 2000 x 1600 x 800mm | CH8QGP

HOFFMAN P2F20168 Frame, 2000 x 1600 x 800mm

Item: CH8QGP Model: P2F20168
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFrame

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN P2F10125 Frame, 1000 x 1200 x 500mm | CH8QDF P2F10125P2F10125-
RFQ
HOFFMAN P2F1064 Frame, 1000 x 600 x 400mm | CH8QDG P2F1064P2F1064-
RFQ
HOFFMAN P2F1065 Frame, 1000 x 600 x 500mm | CH8QDH P2F1065P2F1065-
RFQ
HOFFMAN P2F1066 Frame, 1000 x 600 x 600mm | CH8QDJ P2F1066P2F1066-
RFQ
HOFFMAN P2F1085 Frame, 1000 x 800 x 500mm | CH8QDK P2F1085P2F1085-
RFQ
HOFFMAN P2F1086 Frame, 1000 x 800 x 600mm | CH8QDL P2F1086P2F1086-
RFQ
HOFFMAN P2F1088 Frame, 1000 x 800 x 800mm | CH8QDM P2F1088P2F1088-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN P2F20168 Frame, 2000 x 1600 x 800mm