HOFFMAN P2ALB26 Lifting Bar, 2600mm | CH8NWK

HOFFMAN P2ALB26 Lifting Bar, 2600mm

Item: CH8NWK Model: P2ALB26
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
HOFFMAN P2ALB12 Lifting Bar, 1200mm | CH8NWC P2ALB12P2ALB12-
RFQ
HOFFMAN P2ALB14 Lifting Bar, 1400mm | CH8NWD P2ALB14P2ALB14-
RFQ
HOFFMAN P2ALB16 Lifting Bar, 1600mm | CH8NWE P2ALB16P2ALB16-
RFQ
HOFFMAN P2ALB18 Lifting Bar, 1800mm | CH8NWF P2ALB18P2ALB18-
RFQ
HOFFMAN P2ALB20 Lifting Bar, 2000mm | CH8NWG P2ALB20P2ALB20-
RFQ
HOFFMAN P2ALB22 Lifting Bar, 2200mm | CH8NWH P2ALB22P2ALB22-
RFQ
HOFFMAN P2ALB24 Lifting Bar, 2400mm | CH8NWJ P2ALB24P2ALB24-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN P2ALB26 Lifting Bar, 2600mm