Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN LED24VCORD Light Power Kit Led Led24v15 | AG2RHV 32FF80

HOFFMAN LED24VCORD Light Power Kit Led Led24v15

Item: AG2RHV Model: LED24VCORDCross Ref: 32FF80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€210.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight Power Kit
Length60"
TypeLED
Accessory TypePower Cord
ApplicationPaneLite Enclosure Lights
ColorBlack
FeaturesPower Cord Is Optional as Terminal Blocks are Provided with Each Light for Hard Wired Connection
FinishMatte
IncludesCable
MaterialCopper, Plastic
Material Thickness18 ga.
Overall Length60"

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)5.08
Ship length (cm)10.16
Ship width (cm)7.62
HS code9405990000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN LED24VCORD Light Power Kit Led Led24v15
€210.35 /unit