Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN HF1016414 Side Mount Filter Fan, 115V, 159 CFM, Light Gray | CH8LZK

HOFFMAN HF1016414 Side Mount Filter Fan, 115V, 159 CFM, Light Gray

Item: CH8LZK Model: HF1016414Cross Ref: 53DD94
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€638.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Cfm @ 0.000-in. Sp35 CFM
Depth4 11/16"
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan Mounting LocationWall
Fan ShapeSquare
For Use WithElectrical Control Enclosures
Height10 1/8"
Housing MaterialUV-Resistant Plastic
IncludesMounting Hardware
Ip RatingIP54
Voltage115V AC
Width4 11/16"

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)25.72
Ship length (cm)11.91
Ship width (cm)11.89
Country of OriginCN

Product Variants

ProductModelMPNPrice
HOFFMAN HF1016413 Side Mount Filter Fan, 115V, 159 CFM, Black | CH8LZJ HF1016413HF1016413-
RFQ
HOFFMAN HF1016513 Side Mount Filter Fan, 115V, 103 CFM, Black | CH8LZL HF1016513HF1016513-
RFQ
HOFFMAN HF1016514 Side Mount Filter Fan, 115V, 103 CFM, Light Gray | CH8LZM HF1016514HF1016514-
RFQ
HOFFMAN HF1024413 Side Mount Filter Fan, 24V, 159 CFM, Black | CH8LZN HF1024413HF1024413-
RFQ
HOFFMAN HF1024414 Side Mount Filter Fan, 24V, 159 CFM, Light Gray | CH8LZP HF1024414HF1024414-
RFQ
HOFFMAN HF1024513 Side Mount Filter Fan, 24V, 103 CFM, Black | CH8LZQ HF1024513HF1024513-
RFQ
HOFFMAN HF1024514 Side Mount Filter Fan, 24V, 103 CFM, Light Gray | CH8LZR HF1024514HF1024514-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN HF1016414 Side Mount Filter Fan, 115V, 159 CFM, Light Gray
€638.95 /unit