Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN HF0526414 Filter Fan, 230V, 35 CFM, Light Gray | CH8LYJ

HOFFMAN HF0526414 Filter Fan, 230V, 35 CFM, Light Gray

Item: CH8LYJ Model: HF0526414Cross Ref: 53DE07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€376.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFan
Cfm @ 0.000-in. Sp159 CFM
Depth4"
Electrical Connection - FansTerminals
Environmental ApplicationsEquipment Cooling
Fan Mounting LocationWall
Fan ShapeSquare
For Use WithElectrical Control Enclosures
Height6 1/8"
Housing MaterialUV-Resistant Plastic
IncludesMounting Hardware
Ip RatingIP54
Voltage230V AC
Width4"

Shipping Info:

Ship weight (kg) 1.107
Ship height (cm)15.56
Ship length (cm)10.16
Ship width (cm)10.11
Country of OriginCN

Product Variants

ProductModelMPNPrice
HOFFMAN HF0516413 Filter Fan, 115V, 35 CFM, Black | CH8LYA HF0516413HF0516413-
RFQ
HOFFMAN HF0516414 Filter Fan, 115V, 35 CFM, Light Gray | CH8LYB HF0516414HF0516414€356.81
HOFFMAN HF0516513 Filter Fan, 115V, 12 CFM, Black | CH8LYC HF0516513HF0516513-
RFQ
HOFFMAN HF0516514 Filter Fan, 115V, 12 CFM, Light Gray | CH8LYD HF0516514HF0516514-
RFQ
HOFFMAN HF0524413 Filter Fan, 24V, 35 CFM, Black | CH8LYE HF0524413HF0524413-
RFQ
HOFFMAN HF0524513 Filter Fan, 24V, 12 CFM, Black | CH8LYF HF0524513HF0524513-
RFQ
HOFFMAN HF0524514 Filter Fan, 24V, 12 CFM, Light Gray | CH8LYG HF0524514HF0524514-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN HF0526414 Filter Fan, 230V, 35 CFM, Light Gray
€376.22 /unit