Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN HDP5ETHDHCC Data Interface Port, Polycarbonate Cover, 120V Duplex Receptacle/9-Pin D-Sub/Rj45 | CT4HCY

HOFFMAN HDP5ETHDHCC Data Interface Port, Polycarbonate Cover, 120V Duplex Receptacle/9-Pin D-Sub/Rj45

Item: CT4HCY Model: HDP5ETHDHCCCross Ref: 787R56
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,503.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInterface Port
ApplicationData, Power
For Panel Cutout Height6"
For Panel Cutout Width4 7/8"
Front Cover MaterialPolycarbonate
Includes GfciNo
Mounting Hole Dia.0.141"
Nema RatingNEMA 4X, NEMA 12
Number Of Mounting Holes4
Overall Height8 1/2"
Overall Width8"
Panel Configuration120V Duplex Receptacle9-Pin D-Subrj45
Panel Terminations9-Pin D-Sub Terminal Blockrj45
Reset5 A Reset
Voltage Rating120V AC
Ip RatingIP66
Mounting Hole Diameter9/64"
Resets5 A Reset
StandardsCUL, UL

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFront Cover MaterialIncludes GfciNema RatingPanel ConfigurationPanel TerminationsApplicationOverall HeightOverall WidthPrice
HOFFMAN HGF5ETHSS Data Interface Port, Stainless Steel Cover, 120V Gfci Receptacle/Rj45 | CT4HCX HGF5ETHSSStainless SteelYesNEMA 12, NEMA 4, NEMA 4X120V GFCI Receptaclerj45RJ45Data, Power8 1/2"8"€1,339.46
HOFFMAN HGF5ETH Data Interface Port, Steel, 120V Gfci Receptacle/Rj45, 8 Inch X 8 1/2 Inch, 5 A Reset | CT4HCZ HGF5ETHMild SteelYesNEMA 4NEMA 12120V GFCI Receptaclerj45RJ45Data, Power8 1/2"8"€714.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN HDP5ETHDHCC Data Interface Port, Polycarbonate Cover, 120V Duplex Receptacle/9-Pin D-Sub/Rj45
€1,503.45 /unit