HOFFMAN G280646G050 Enclosure Ac Wallmount 5400/6000 Btuh | AG2TLJ 32FP69

HOFFMAN G280646G050 Enclosure Ac Wallmount 5400/6000 Btuh

Item: AG2TLJ Model: G280646G050Cross Ref: 32FP69
In Stock

Get it by Thursday, Jun 12

€8,376.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure Air Conditioner
Btuh5400 btuH, 6000 btuH
Control TypeElectro Mechanical Thermostat
Depth10.1"
Height28.55"
Housing FinishGalvanized
Housing MaterialSheet Metal
Hz50/60 Hz
MountingWall
Nema Enclosure TypeNEMA 12
Phase3
TypeWall Mount
Voltage400/460V
Width568903"
Wiring MethodTerminal Block

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)93.98
Ship length (cm)81.28
Ship width (cm)55.88
HS code8415820105
Country of OriginUS

Product Variants

ProductModelNema Enclosure TypeHousing MaterialBtuhPhaseVoltageDepthHeightMountingPrice
HOFFMAN G280416G050 Enclosure Ac Wallmount 3800/4000 Btuh | AG2TLA 32FP61 G280416G050NEMA 12Sheet Metal3800 btuH, 4000 btuH--10.1"28.55"Wall€5,595.09
HOFFMAN G280446G050 Enclosure Ac Wallmount 4600/4900 Btuh | AG2TLC 32FP63 G280446G050NEMA 12Sheet Metal4600 btuH, 4900 btuH3400/460V10.1"28.55"Wall€7,165.76
HOFFMAN G280446G051 Enclosure Ac Wallmount 4600/4900 Btuh | AG2TLD 32FP64 G280446G051NEMA 4XStainless Steel4600 btuH, 4900 btuH3400/460V10.1"28.55"Wall€9,046.70
HOFFMAN G280626G050 Enclosure Ac Wallmount 6000/6400 Btuh | AG2TLE 32FP65 G280626G050NEMA 12Sheet Metal6000 btuH, 6400 btuH--10.1"28.55"Wall€6,440.02
HOFFMAN G280616G050 Enclosure Ac Wallmount 6000/6400 Btuh | AG2TLG 32FP67 G280616G050NEMA 12Sheet Metal6000 btuH, 6400 btuH--10.1"28.55"Wall€5,919.78
HOFFMAN G280646G051 Enclosure Ac Wallmount 5400/6000 Btuh | AG2TLK 32FP70 G280646G051NEMA 4XStainless Steel5400 btuH, 6000 btuH3400/460V10.1"28.55"Wall€9,780.25
HOFFMAN G280426G050 Enclosure Ac Wallmount 4600/4900 Btuh | AG2TMA 32FP84 G280426G050NEMA 12Sheet Metal4600 btuH, 4900 btuH--10.1"28.55"Wall€5,457.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN G280646G050 Enclosure Ac Wallmount 5400/6000 Btuh
€8,376.81 /unit