Flat Shipping

Flat Shipping at €24.99 + VAT

HOFFMAN F1010GUC U-Connector Commercial Steel 10 inch Height x 10 inch Length | AG2TGU 32FN63

HOFFMAN F1010GUC U-Connector Commercial Steel 10 inch Height x 10 inch Length

Item: AG2TGU Model: F1010GUCCross Ref: 32FN63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemU-Connector
FunctionJoins Wireway Sections And Fittings
Height10"
Length10"
MaterialSteel
ColorGray
FinishPainted
Gauge14 ga.
IncludesClosure Plates or Reducers, Open Adapters, Panel Adapters, Telescope Fittings
Nema Rating1
StandardsCSA C22.2 NO. 26, EEMAC TYPE 1, FILE NO. E27524, FILE NO. E27524 NEMA, IEC 60529, UL 870
Width2"
Wireway Height10"
Wireway Width10"
With KnockoutsNo

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)24.77
HS code8536908010
Country of OriginUS

Product Details:

    • With/Without Knockouts (Without Knockouts)

Product Variants

ProductModelHeightMaterialPrice
HOFFMAN F1212GUC U-Connector Commercial Steel 12 inch Height x 12 inch Length | AG2TGZ 32FN68 F1212GUC12"Steel€72.71
HOFFMAN F22GUC U-Connector Commercial Steel 2.50 inch Height x 2.50 inch Length | AG2THE 32FN73 F22GUC2 1/2"Steel€11.70
HOFFMAN F44GUC U-Connector Commercial Steel 4 inch Height x 4 inch Length | AG2THQ 32FN83 F44GUC4"Steel€17.53
HOFFMAN F66GUC U-Connector Commercial Steel 6 inch Height x 6 inch Length | AG2TJC 32FN94 F66GUC6"Steel€26.34
HOFFMAN F88GUC U-Connector Commercial Steel 8 inch Height x 8 inch Length | AG2TJH 32FN99 F88GUC8"Steel€34.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HOFFMAN F1010GUC U-Connector Commercial Steel 10 inch Height x 10 inch Length
€42.51 /unit